Shop All Chips, Pretzels and Popcorn
Snack Box Pros
Breakfast Snack Box, PK41
Mfr # 70000002
Zoro # G000920725
product price: $45.35
/pk 41, $1.11/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Assorted
- Snack Food Type Snack Variety Packs
- Capacity 41 Assorted Snacks
- Weight 5.2 lbs
- Features Contains Dairy, Contains Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Snack Box Pros
- MFR # 70000002
- Zoro # G000920725
- UPC # 863686002153
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Details
Flavor | Assorted |
Snack Food Type | Snack Variety Packs |
Item | Food |
Capacity | 41 Assorted Snacks |
Weight | 5.2 lbs |
Features | Contains Dairy, Contains Nuts |
Standards | Contains Nuts |
Packing Type | Box |
Description
Waking up to this Breakfast Snacks Box every morning would be a great start to the day! With Poptarts, Quaker Oatmeal, Nature Valley Granola Bar, Carnation Instant Breakfast Pouches, Kellog Cereal Boxes, Special K Pastry Crisps, Belvita Cookies, Special K Protein Bars, NutriGrain, Welch's Fruit Snacks, this snack assortment has a little bit of everything to go with your morning cup of coffee. Get a head start to the day at the office with this Breakfast Snacks Box, by stocking the breakroom or your own personal stash with these delicious breakfast snacks! Products may vary by flavor per brand and substitutions may be made due to availability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THAI KITCHEN Thai Kitchen Red Curry Paste 35 oz., PK6 (FS90800)
- TAYLOR Taylor 1" Standard Grade Dial Instant Read Thermometer/Glo Thermometer (6092N)
- VITA-MIX Centering Pad For - Part# Vm791 (VM791)
- NUTRICHEF Coffee Machine With Milk Frother (PKNESPRESO70)
- SNACK BOX PROS Dorm Room Survival Snack Box, PK55 (70000014)
- SNACK BOX PROS Big Beef Jerky Box, PK29 (70000020)
- SNACK BOX PROS On The Go Snack Box, PK27 (70000009)
- SNACK BOX PROS Snacks (70000004)
- SNACK BOX PROS Snack Treats Variety Care Package, PK40 (70000037)
- SNACK BOX PROS Gluten Free Snack Box, PK32 (70000004)
- MRS. WAGES Pickle Mix Hot Spicy 6.5Oz (W655-J7425)
- Snack Box Pros Snacks & Sweets