Shop All Tie Rod Hydraulic Cylinders
Smv Industries
SMV Industries 248730 2.5 x 8 in. Hydraulic Double Acting Tie Rod Cylinder
Mfr # 248730
Zoro # G704015703
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smv Industries
- MFR # 248730
- Zoro # G704015703
- UPC # 12947008520
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Description
Hydraulic Double Acting Tie Rod Cylinder
Features- 2500 lbs PSI Maximum Pressure
- Retracted Length 20-1/4"
- O-Ring Static Seal & Piston Seal Is 2 Back Up Rings Plus O-Ring
- Black Finish Includes Pin & Clips
- Piston diameter inside the cylinder tube
- Diameter of the piston or rod
- Larger diameter equals greater lifting force
- Bore Diameter: 2.5"
- Stroke Size: 8"
- Rod Diameter: 1-1/8"
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 2" Stroke (H2502)
- BESTORQ 630J16 Micro V Belt, 63 in Pitch Length, 1.472 in Top Width, 16 Ribs (630J16)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 11A (ATV320U22M3C)
- D&D 175" Outside Length, 2/3" Top Width, 1 Ribs (B172)
- SMV INDUSTRIES SMV Industries 248746 4 x 24 in. Hydraulic Double Acting Tie Rod Cylinder (248746)
- WOLVERINE Tie-Rod Cylinder, 2.5" Bore, 10" Stroke (W250100-S)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.5 Rod (211389)
- MAXIM 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 108 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (210702)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 32 Stroke - 1.25 Rod (211335)
- BAILEY HYDRAULICS Sb Seal Kit 2 Bore, 1.5 Rod Diameter, 3000 PSI, 400543 (400543)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.25 Rod (211337)
- Smv Industries Tie Rod Hydraulic Cylinders