Shop All Chips, Pretzels and Popcorn
Smuckers
Smuckers 1/2 Ounce Natural Jam, 0.5 oz Container, Strawberry, PK200
Mfr # 8201
Zoro # G4063891
product price: $29.25
/pk 200, $0.15/ea
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Strawberry
- Size 0.5 oz
- Snack Food Type Jam/Jelly
- Packing Type Plastic Container
- Features Non-GMO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smuckers
- MFR # 8201
- Zoro # G4063891
- UPC # 51500082010
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 0.5 oz |
Details
Flavor | Strawberry |
Snack Food Type | Jam/Jelly |
Packing Type | Plastic Container |
Features | Non-GMO |
Standards | Kosher Certified |
Description
Smucker's® Smuckers 1/2 Ounce Natural Jam, 0.5 oz Container, Strawberry, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVORY Toaster Element (51128)
- BUNN TubeSilicone25Id X 360Lg (11707.1001)
- SOUTHBEND Contactor 3P 60/75A 208/240V (1181032)
- DEXTER RUSSELL Scalloped Offset Sandwich Knife 9 In (29323)
- SMUCKERS Smucker's Hot Fudge Topping 11.75 oz. Jar, PK12 (5150000048)
- SMUCKERS Smucker's Assorted Pack Chocolate/Caramel/Vanilla/Raspberry, PK12 (5150005064)
- SMUCKERS Smucker's Magic Shell Chocolate Topping 7.25 oz. Bottle, PK8 (5150024358)
- SMUCKERS Smucker's Caramel Syrup 20 oz. Bottle, PK12 (5150002512)
- WABASH VALLEY FARMS Wabash Valley Farms 77807 Popcorn Season- Creamy Ranch (77807)
- SALSA DEL SOL Salsa Del Sol Jalapeno Hot Sauce 9g, PK500 (00716037000363)
- GERBER Gerber 2nd Foods Pea Carrot Spinach Baby Food 4 oz., PK16 (00015000076634)
- Smuckers Snacks & Sweets