Shop All Chips, Pretzels and Popcorn
Smuckers
1/2oz. Single Serve Jam Assortment, 200 PK
Mfr # 5150000774
Zoro # G4494528
product price: $30.99
/pk 200, $0.15/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Assorted
- Size 0.5 oz
- Snack Food Type Jam/Jelly
- Packing Type Pack
- Standards Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smuckers
- MFR # 5150000774
- Zoro # G4494528
- UPC # 051500007747
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 0.5 oz |
Details
Flavor | Assorted |
Snack Food Type | Jam/Jelly |
Item | Food,Jam Assortmnt 1/2 oz.,PK200 |
Packing Type | Pack |
Standards | Kosher Certified |
Description
Food,Jam Assortmnt 1/2 oz., Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEERIOS Honey Nut Cheerios Cereal Box 10.8 oz., PK12 (16000-12479)
- VOLLRATH Loaf Pan, Aluminum, 3 lb. (5433)
- MONIN Monin Dark Chocolate Sauce 64 oz., PK4 (M-GC062FP)
- LAWN & GARDEN 96 in. Steel Fruit Picker Fiberglass Handle (GT0715F)
- SMUCKERS Smucker's Assorted Pack Chocolate/Caramel/Vanilla/Raspberry, PK12 (5150005064)
- SMUCKERS Smucker's Magic Shell Chocolate Topping 7.25 oz. Bottle, PK8 (5150024358)
- SMUCKERS Smucker's Caramel Syrup 20 oz. Bottle, PK12 (5150002512)
- SMUCKERS Smucker's Hot Fudge Topping 11.75 oz. Jar, PK12 (5150000048)
- HENRY AND HENRY Henry And Henry Whole Blueberry Filling 2lbs, PK12 (10201802)
- THICK & EASY Thick & Easy Puree Maple Cinnamon French Toast 7 oz., PK7 (60742)
- GOYA Goya Chick Peas 15.5 oz., PK24 (2422)
- Smuckers Chips, Pretzels and Popcorn