Shop All Angular Contact Bearings
Smt
Double Row Angular Contact Ball Bearing, Double Shielded, OD 80mm, Bore 40mm, Metric
Mfr # 5208ZZ
Zoro # G908588089
product price: $75.99
/ea
Free Shipping & Returns
$75.99
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
- Brand Smt
- MFR # 5208ZZ
- Zoro # G908588089
- Country of Origin Japan
- Category Angular Contact Bearings
Description
Smt 5208zz smt 5200 series double row angular contact ball bearings consist of two single row angular contact ball bearings matched back to back arrangement, with inner and outer rings integrated. These bearings have the same bores and outside diameters as the corresponding bearings, 6200 series. Smt 5200 series are suitable for increased axial and radial rigidity in applications that design limits space. The contact angle is 30 degree inverted outside.
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
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- BESTORQ Banded Belt, 224 in Outside Length, 6.25 in Top Width, 10 Ribs (10/5V2240)
- TRICO Storage Lid, HDPE, Dark Green (34429)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- NTN Bearing, 40mm Bore Dia., 90mm Outside Dia. (7308BL1BG)
- SKF Angular Contact Ball Bearings (7234)
- FAFNIR Double Row Angular Contact Ball Bearing, #5303K (5303K)
- MRC Bearing, 20mm, 19,000 N, Double Shield (5204CFF)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBY)
- FAG BEARINGS FAG 7208B TVP, Angular Ball Bear Single Row 120 Mm (7208B TVP)
- TRITAN Angular Contact Ball Bearing, 850lb. (5200 ZZ/C3 PRX)
- Smt Ball Bearings