Shop All Test Tube Racks & Holders
Smoothrack
Smooth Test Tube Rack, 5x9-1/2 In, White
Mfr # SR-W
Zoro # G4065747
original price:
$17.03
33% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 1/2 in
- Autoclavable No
- Width 5 in
- Color White
- Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smoothrack
- MFR # SR-W
- Zoro # G4065747
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 9 1/2 in |
Width | 5 in |
Length | 9 1/2 in |
Overall Height | 9 1/2 in |
Overall Width | 5 in |
Overall Length | 9 1/2 in |
Overall Depth | 2 5/8 in |
Tube Size | 11 to 17 mm |
Details
Item | Tube Rack |
Autoclavable | No |
Color | White |
Material | Polypropylene |
Format | 6x12 |
Product Type | Test Tube Rack |
Total Holding Capacity | (72) Tubes |
Description
Item Tube Rack, Autoclavable No, Material Polypropylene, White, Height 9 1/2 in, Length 9 1/2 in, Width 5 in, Format 6x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-H)
- MEDIQUE PRODUCTS Alcohol Prep Pads, 1" x 2 1/2"Pad, 50/Box (22150)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- LAB SAFETY SUPPLY Jerrican, 2.64 gal., HDPE (49H014)
- SMOOTHRACK Smooth Test Tube Rack, 5x9-1/2 In, Blue (SR-B)
- HEATHROW SCIENTIFIC Low Temp PCR Rack, 96 Well, Purple, PK5 (120541)
- JAECE Test Tube Rack, Foam, 50 Compartmnts, PK6 (FTR-100)
- CELLTREAT Centrifuge Tube Rack, Green, 23cm L, PK5 (229429)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Yellow (456545Y)
- HEATHROW SCIENTIFIC Universal Tube Rack (HS24330A)
- OHAUS Module Block 4 Well 35 mm Test Tube (OH-30400167)
- Smoothrack Test Tube Racks & Holders