Shop All Shipping Cartons
Smoothmove
Moving Box, 24x18x18 in, PK6
Mfr # 0062901
Zoro # G2540444
product price: $56.15
/pk 6, $9.36/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24 in
- File Size Moving Box
- Inside Width 18 in
- Height 18 in
- Closure Attached Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smoothmove
- MFR # 0062901
- Zoro # G2540444
- UPC # 043859565115
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24 in |
File Size | Moving Box |
Inside Width | 18 in |
Height | 18 in |
Width | 18 in |
Depth | 24 in |
Outside Height | 19 in |
Outside Length | 25 in |
Inside Height | 18 in |
Outside Width | 18 1/4 in |
Details
Item | Moving Box |
Closure | Attached Lid |
Color | Kraft/Blue Printing |
Wall Type | Double Wall |
Material | Kraft Corrugated Board |
Board Test | 32 ECT |
Post-Consumer Recyclability | 35 % |
Moving Box Type | Prime |
Closure Style | Lid |
Fluting Profile | C Flute |
Wall Thickness | 3/16 in |
Description
Moving Box, Prime, Wall Type Double Wall, Inside Length 24 in, Inside Width 18 in, Inside Height 18 in, 24x18x18 in Inside LxWxH, 32 ECT, Lid, Outside Length 25 in, Outside Width 18 1/4 in, Outside Height 19 in, 25x18 1/4x19 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Material Kraft Corrugated Board, Color Kraft/Blue Printing, Post-Consumer Recyclability 35 Percent, Inside Length Range 23 in to 26 in Length Shipping Boxes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 7" x 5" x 3", Kraft, 25/Bundle (55VG20)
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17201)
- NOVUS Premium HD Staples, 23/8, 1k, 8mm, PK1000 (042-0040)
- TAPE LOGIC Tape Logic® Labels, "Partial", 2" x 3", Fluorescent Red, 500/Roll (DL3561)
- SMOOTHMOVE Moving Box, 24x15x10 in, PK8 (0066001)
- SMOOTHMOVE Moving Box, 24x12x10 in, PK8 (0065901)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK10 (0062701)
- SMOOTHMOVE Moving Box, 18x18x16 in, PK8 (0062801)
- ZORO SELECT Corrugated Boxes, 20" x 15" x 12", Kraft, 25/Bundle (493T76)
- ZORO SELECT Flat Corrugated Boxes, 19" x 12" x 3", Kraft, 25/Bundle (55VH50)
- ZORO SELECT Flat Corrugated Boxes, 22" x 14" x 6", Kraft, 20/Bundle (493T47)
- Smoothmove Shipping Cartons