Shop All Shipping Cartons
Smoothmove
Moving Box, 24x15x10 in, PK8
Mfr # 0066001
Zoro # G2539753
product price: $98.19
/pk 8, $12.27/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Moving Box
- Height 10 in
- Closure Lift-off -Lid
- Width 15 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smoothmove
- MFR # 0066001
- Zoro # G2539753
- UPC # 043859696284
- Country of Origin United States
- Category Shipping Cartons
Dimensions
File Size | Moving Box |
Height | 10 in |
Width | 15 in |
Depth | 24 in |
Outside Height | 10 1/4 in |
Outside Length | 25 3/8 in |
Inside Width | 15 in |
Inside Height | 10 in |
Outside Width | 15 7/8 in |
Inside Length | 24 in |
Details
Item | Moving Box |
Closure | Lift-off -Lid |
Color | Kraft/Blue Printing |
Material | Kraft Corrugated Board |
Board Test | 32 ECT |
Closure Style | Lid |
Fluting Profile | B Flute |
Moving Box Type | Large Moving Box |
Post-Consumer Recyclability | 85 % |
Wall Thickness | 1/8 in |
Wall Type | Double Wall |
Description
Moving Box, Large Moving Box, Wall Type Double Wall, Inside Length 24 in, Inside Width 15 in, Inside Height 10 in, 24x15x10 in Inside LxWxH, 32 ECT, Lid, Outside Length 25 3/8 in, Outside Width 15 7/8 in, Outside Height 10 1/4 in, 25 3/8x15 7/8x10 1/4 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Kraft Corrugated Board, Color Kraft/Blue Printing, Post-Consumer Recyclability 85 Percent, Inside Length Range 23 in to 26 in Length Shipping Boxes, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (5ZW42)
- ICONEX Paper, Roll, 3.11X90', 72Pk (ICX90781275)
- FADELESS Bulletin Board Art Paper Roll, Bright Assortment, 48in x 12ft, PK4 (0057533)
- HP Toner Cartridge, Black, HEWCF287A (CF360A)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK10 (0062701)
- SMOOTHMOVE Moving Box, 18x18x16 in, PK8 (0062801)
- SMOOTHMOVE Moving Box, 24x12x10 in, PK8 (0065901)
- SMOOTHMOVE Moving Box, 24x18x18 in, PK6 (0062901)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 3", Kraft, 25/Bundle (55VG03)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 30", Kraft, 15/Bundle (493T63)
- ZORO SELECT Long Corrugated Boxes, 6" x 3" x 3", Kraft, 25/Bundle (55VG12)
- Smoothmove Shipping & Moving Boxes