Shop All Shipping Cartons
Smoothmove
Moving Box, 24x12x10 in, PK8
Mfr # 0065901
Zoro # G2540149
product price: $83.89
/pk 8, $10.49/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Moving Box
- Inside Length 24 in
- Inside Width 12 in
- Height 10 in
- Closure Lift-off -Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smoothmove
- MFR # 0065901
- Zoro # G2540149
- UPC # 043859696277
- Country of Origin United States
- Category Shipping Cartons
Dimensions
File Size | Moving Box |
Inside Length | 24 in |
Inside Width | 12 in |
Height | 10 in |
Width | 12 in |
Depth | 24 in |
Outside Length | 25 3/8 in |
Outside Width | 12 7/8 in |
Outside Height | 10 1/4 in |
Inside Height | 10 in |
Details
Item | Moving Box |
Closure | Lift-off -Lid |
Color | Kraft/Blue Printing |
Wall Type | Double Wall |
Material | Kraft Corrugated Board |
Fluting Profile | B Flute |
Board Test | 32 ECT |
Moving Box Type | Small Moving Box |
Post-Consumer Recyclability | 85 % |
Closure Style | Lid |
Wall Thickness | 1/8 in |
Description
Moving Box, Small Moving Box, Wall Type Double Wall, Inside Length 24 in, Inside Width 12 in, Inside Height 10 in, 24x12x10 in Inside LxWxH, 32 ECT, Lid, Outside Length 25 3/8 in, Outside Width 12 7/8 in, Outside Height 10 1/4 in, 25 3/8x12 7/8x10 1/4 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Kraft Corrugated Board, Color Kraft/Blue Printing, Post-Consumer Recyclability 85 Percent, Inside Length Range 23 in to 26 in Length Shipping Boxes, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Packing List Envelope, 10 In H, PK1000 (NP4)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 12", Kraft, 10/Bundle (493U34)
- BSC PREFERRED 14 x 8 x 6'' Multi-Depth Corrugated Boxes, 25PK (S-4422)
- GBC Pouch Laminating Machine, 19-4/5 In. (1703075BF)
- SMOOTHMOVE Moving Box, 24x15x10 in, PK8 (0066001)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK10 (0062701)
- SMOOTHMOVE Moving Box, 24x18x18 in, PK6 (0062901)
- SMOOTHMOVE Moving Box, 18x18x16 in, PK8 (0062801)
- ZORO SELECT Double Wall Boxes, 12 1/2" x 12 1/2" x 15", Kraft, 15/Bundle (22XM06)
- ZORO SELECT Flat Corrugated Boxes, 16" x 14" x 4", Kraft, 25/Bundle (11R390)
- BSC PREFERRED 11 1/8 x 8-3/4 x 2 5/16'' White Literature Mailers, 50PK (S-161)
- Smoothmove Shipping Cartons