Shop All File Boxes
Smoothmove
Moving Box, 18x18x24 in, PK15
Mfr # 7714001
Zoro # G2540079
product price: $69.29
/pk 15, $4.62/ea
Not eligible for select promotions
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Moving Box
- Height 24 in
- Closure Tape Required
- Width 18 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smoothmove
- MFR # 7714001
- Zoro # G2540079
- UPC # 043859637331
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Moving Box |
Height | 24 in |
Width | 18 in |
Depth | 18 in |
Outside Length | 18 1/4 in |
Inside Length | 18 in |
Outside Width | 18 1/4 in |
Inside Height | 24 in |
Outside Height | 24 3/4 in |
Inside Width | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Moving Box |
Closure | Tape Required |
Color | Kraft/Blue Printing |
Material | Kraft Corrugated Board |
Moving Box Type | Basic Moving Box |
Board Test | 32 ECT |
Post-Consumer Recyclability | 85 % |
Fluting Profile | B Flute |
Wall Type | Single Wall |
Wall Thickness | 3/16 in |
Description
Moving Box, Basic Moving Box, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 24 in, 18x18x24 in Inside LxWxH, 32 ECT, Outside Length 18 1/4 in, Outside Width 18 1/4 in, Outside Height 24 3/4 in, 18 1/4x18 1/4x24 3/4 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Material Kraft Corrugated Board, Color Kraft/Blue Printing, Post-Consumer Recyclability 85 Percent, Inside Length Range 17 in to 19 in Length Shipping Boxes, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BOARD RAILROAD 22X28 BLACK 6PLY PACK OF 25 PK (PRR62525-5987)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (2TDC3)
- XYRON Permanent Adhesive Refill, 1.5" (AT155-20)
- ZORO SELECT Reclosable Poly Bag Slide Seal 9" x 6", 3 mil, Clear, Pk250 (5CNX4)
- SMOOTHMOVE Moving Box, 15x12x10 in, PK15 (7714209)
- SMOOTHMOVE Moving Box, 14x15x18 in, PK8 (7717201)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK15 (0062711)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK25 (7713801)
- SMOOTHMOVE Moving Box, 24x24x40 in, PK3 (7711001)
- SMOOTHMOVE Moving Box, 15x12x10 in, PK10 (7714203)
- BANKERS BOX Medium-Duty Storage Box, Letter/Legal Files, 12.5" x 16.25" x 10.5", Black/White Brocade Design, 4PK (22705)
- Smoothmove File Boxes