Shop All File Boxes
Smoothmove
Moving Box, 18x18x16 in, PK20
Mfr # 7713901
Zoro # G2540340
product price: $56.89
/pk 20, $2.84/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- File Size Moving Box
- Height 16 in
- Closure Tape Required
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smoothmove
- MFR # 7713901
- Zoro # G2540340
- UPC # 043859637324
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Moving Box |
Height | 16 in |
Width | 18 in |
Depth | 18 in |
Outside Height | 16 3/8 in |
Outside Width | 18 1/4 in |
Inside Width | 18 in |
Inside Length | 18 in |
Outside Length | 18 1/4 in |
Inside Height | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Moving Box |
Closure | Tape Required |
Color | Kraft/Blue Printing |
Material | Kraft Corrugated Board |
Board Test | 32 ECT |
Post-Consumer Recyclability | 85 % |
Moving Box Type | Basic Moving Box |
Fluting Profile | B Flute |
Wall Thickness | 3/16 in |
Wall Type | Single Wall |
Description
Moving Box, Basic Moving Box, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 16 in, 18x18x16 in Inside LxWxH, 32 ECT, Outside Length 18 1/4 in, Outside Width 18 1/4 in, Outside Height 16 3/8 in, 18 1/4x18 1/4x16 3/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile B Flute, Material Kraft Corrugated Board, Color Kraft/Blue Printing, Post-Consumer Recyclability 85 Percent, Inside Length Range 17 in to 19 in Length Shipping Boxes, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Fine Point, Green, PK12 (35537)
- C.H. HANSON White Railroad Chalk, 144/Box (10374)
- VESTIL Semi-Stretch Wrap Machine 48" D (SWA-48)
- CRA-Z-ART Super Washable Markers, Broad Bullet Tip, Assorted Colors, 40/Set (740106)
- SMOOTHMOVE Moving Box, 15x12x10 in, PK10 (7714203)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK15 (0062711)
- SMOOTHMOVE Moving Box, 24x24x40 in, PK3 (7711001)
- SMOOTHMOVE Moving Box, 14x15x18 in; 15x12x10 in, PK12 (7716401)
- SMOOTHMOVE Moving Box, 15x12x10 in, PK15 (7714209)
- SMOOTHMOVE Moving Box, 14x15x18 in, PK8 (7717201)
- BANKERS BOX Banker Box, Ltr, Wht/Blue, PK12 (00701)
- Smoothmove File Boxes