Shop All File Boxes
Smoothmove
Moving Box, 15x12x10 in, PK20
Mfr # 7714210
Zoro # G2539570
product price: $65.79
/pk 20, $3.29/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Moving Box
- Height 10 in
- Closure Tape Required
- Width 12 in
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smoothmove
- MFR # 7714210
- Zoro # G2539570
- UPC # 043859698158
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Moving Box |
Height | 10 in |
Width | 12 in |
Depth | 15 in |
Inside Width | 12 in |
Inside Length | 15 in |
Inside Height | 10 in |
Details
Item | Moving Box |
Closure | Tape Required |
Color | Kraft/Blue Printing |
Material | Kraft Corrugated Board |
Moving Box Type | Classic Moving Box |
Post-Consumer Recyclability | 85 % |
Closure Style | Lid |
Fluting Profile | B Flute |
Board Test | 32 ECT |
Wall Type | Double Wall |
Wall Thickness | 1/8 in |
Description
Moving Box, Classic Moving Box, Wall Type Double Wall, Inside Length 15 in, Inside Width 12 in, Inside Height 10 in, 15x12x10 in Inside LxWxH, 32 ECT, Lid, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Kraft Corrugated Board, Color Kraft/Blue Printing, Post-Consumer Recyclability 85 Percent, Inside Length Range 14 in to 16 in Length Shipping Boxes, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Scribble Scrubbie Pets Backyard Bungalow, 9PK (747428)
- AIDATA Weighted Desktop Reference Organizer, 10 Display Panels (FDS005L)
- BROTHER INTERNATIONAL Brother P-Touch PC-Connectable Labeler (PTP700)
- TOPS Medicare and Medicaid ServicesForm, PK250 (50135R)
- SMOOTHMOVE Moving Box, 15x12x10 in, PK15 (7714209)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK25 (7713801)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK15 (0062711)
- SMOOTHMOVE Moving Box, 15x12x10 in, PK10 (7714203)
- SMOOTHMOVE Moving Box, 24x24x40 in, PK3 (7711001)
- SMOOTHMOVE Moving Box, 14x15x18 in; 15x12x10 in, PK12 (7716401)
- VAULTZ File Storage Box, Black (IDEVZ01270)
- Smoothmove File Boxes