Shop All File Boxes
Smoothmove
Moving Box, 14x15x18 in; 15x12x10 in, PK12
Mfr # 7716401
Zoro # G2539324
product price: $45.35
/pk 12, $3.78/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Moving Box
- Height 15 in, 18 in
- Closure Tape Required
- Width 12 in, 15 in
- Depth 10 in, 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smoothmove
- MFR # 7716401
- Zoro # G2539324
- UPC # 043859683956
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Moving Box |
Height | 15 in, 18 in |
Width | 12 in, 15 in |
Depth | 10 in, 14 in |
Details
Item | Moving Box |
Closure | Tape Required |
Color | Kraft/Blue Printing |
Material | Kraft Corrugated Board |
Board Test | 32 ECT |
Moving Box Type | Classic Moving Box |
Fluting Profile | B Flute |
Closure Style | Lid |
Post-Consumer Recyclability | 85 % |
Wall Thickness | 1/8 in |
Wall Type | Double Wall |
Description
Moving Box, Classic Moving Box, Wall Type Double Wall, 14x15x18 in, 15x12x10 in Inside LxWxH, 32 ECT, Lid, Wall Thickness 1/8 in, Fluting Profile B Flute, Material Kraft Corrugated Board, Color Kraft/Blue Printing, Post-Consumer Recyclability 85 Percent, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USAOPOLY JENGA - National Parks Edition (JA025-000)
- BRADY Carrying Case, Color Blue, Material Foam (M210-HC)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Red, Pk250 (060RIML128PPRD)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2P0406)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK25 (7713801)
- SMOOTHMOVE Moving Box, 15x12x10 in, PK10 (7714203)
- SMOOTHMOVE Moving Box, 15x12x10 in, PK15 (7714209)
- SMOOTHMOVE Moving Box, 14x15x18 in, PK8 (7717201)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK15 (0062711)
- SMOOTHMOVE Moving Box, 24x24x40 in, PK3 (7711001)
- UNIVERSAL Storage Box Drawer File, 12x24x10", PK6 (UNV85120)
- Smoothmove File Boxes