Shop All Smoking Receptacles & Shelters
Smokers Oasis
Cigarette Receptacle, 1-3/4 gal., Green
Mfr # TBH03
Zoro # G4726303
original price:
$401.00
16% off
new price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 1 3/4 gal
- Height 33 in
- Width 8 in
- Base Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smokers Oasis
- MFR # TBH03
- Zoro # G4726303
- Country of Origin United Kingdom
- Category Smoking Receptacles & Shelters
Dimensions
Height | 33 in |
Width | 8 in |
Base Dia. | 8 in |
Length | 8" |
Container Depth | 8 in |
Opening Size | 1-1/4 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 1 3/4 gal |
Color | Green |
Specific Container Material | Steel |
Includes | Inner Smoke Baffle, Four Pre-Drilled Holes, Keyed Lock, Place to Stub out Cigarettes on Top |
Top Design | Pyramid Top |
Item | Cigarette Receptacle |
Shape | Square |
Container Strength | Medium Duty |
Number of Openings | 8 |
Material | Steel |
Finish | Powder Coated |
Material Grouping | Metal |
Container Product Grouping | Cigarette Receptacle |
Description
Cigarette Receptacle, Free-Standing, Green, 1 3/4 gal, Height 33 in, Width 8 in, Base Dia. 8 in, Container Depth 8 in, Metal, Steel, Powder Coated, Number of Openings 8, Opening Size 1-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Harness-Main Syncr (925-04375A)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (GL12118C2)
- FERTI-LOME 32 Oz. Concentrate Stump & Brush Vegetation Killer (11485)
- SOUTHLAND Air Filter Element (A201700P)
- SMOKERS OASIS Cigarette Receptacle, 1-3/4 gal., Black (TBH04)
- SMOKERS OASIS Cigarette Receptacle, 1-3/4 gal., Silver (TBH01)
- GLOBAL EQUIPMENT Bus Smoking Shelter Flat Roof W/ Three Sided Open Front 6'5"Wx3'8"Dx7'H Gray (49P403)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Black (FG9W3000BLA)
- RUBBERMAID COMMERCIAL Smokers Pole, Round, Steel, 0.9 gal, Silver (FGR1SM)
- RUBBERMAID COMMERCIAL Silica Sand 5-Lb. Bags - 5-Bag Carton - Black (FGB25)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Smoke Stand, Black (710601)
- Smokers Oasis Smoking Receptacles & Shelters