Shop All Docking Stations
Smk-Link Electronics
USB C 100W Mini Docking Statio
Mfr # VP6950
Zoro # G2604615
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.50"
- Width 2.50"
- Height 0.60"
- Compatibility Windows, macOS, Android OS, Chromebook
- Product Type Docking Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smk-Link Electronics
- MFR # VP6950
- Zoro # G2604615
- UPC # 715262069503
- Country of Origin Unknown
- Category Docking Stations
Dimensions
Depth | 4.50" |
Width | 2.50" |
Height | 0.60" |
Details
Compatibility | Windows, macOS, Android OS, Chromebook |
Product Type | Docking Station |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Radio Charger, 6 1/4"H, Charge Time 2.7 hr (BC227)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (NNTN4970A)
- STANLEY Full Motion TV Wall Mount, 32" to 55" Screen, 60 lb. Capacity (TLX-350FM)
- ENERGIZER Industrial AAA Alkaline Batteries 24 pk Boxed (EN92)
- TRIPP LITE DOCK, 4K HDMI, DP, VGA (TRPU442DOCK4S)
- DOOMSDAY Triple Monitor Docking Station (DO2944543)
- KENSINGTON SD3600 5 Gbps USB 3.0 Dual 2K Docking Station, Black (K33991WW)
- JOTTO DESK JOT425-5632-5215 22 in. Laptop Stand & Cables Dock Desktop for 2015-2018 Ford F-150 (JO376051)
- DELL Dell Docking Station Mount Kit (GKFW5)
- DELL Wd19 180W Dock, DELL DOCK-WD19 180W (DELL DOCK-WD19 180W)
- KENSINGTON USB Docking Station, K33972US (K33972US)
- Smk-Link Electronics Docking Stations