Smk-Link Electronics

GoSpeake Duet PA System, VP3450


product price: $369.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 11.4"
  • Height 2.9"
  • Battery Chemistry Lithium (Li)
  • Product Type Public Address System
  • Power Source Battery
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 11.4"
Height 2.9"

Details

Battery Chemistry Lithium (Li)
Product Type Public Address System
Power Source Battery

Description

SMK-Link's new GoSpeak! Duet (VP3450) is a wireless, ultra-portable personal PA system. Weighing less than 5 lbs., it carries in a tote-bag, yet fills rooms of up to 200 people. Power on your Duet speakers, pick up your wireless microphone and present in your natural speaking voiceto be heard clearly by everyone in the room.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.