Shop All Automotive Hydraulic Oil
Smittys Supply
GAL AW 32 Hydraulic Oil
Mfr # SUS 36-3
Zoro # G508164591
product price: $20.29
/ea
Sold in multiples of 3 for $60.87
$60.87
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
- Brand Smittys Supply
- MFR # SUS 36-3
- Zoro # G508164591
- UPC # 85051003637
- Country of Origin United States
- Category Automotive Hydraulic Oil
Description
1 Gallon, AW 32, AntiWear Hydraulic Oil is formulated to meet Sperry Vickers M2950S, I286S, Denison HF0, HF1, HF2, Cincinnati Milacron P68, P69, P70 Super S AW Hydraulic Oils are general purpose, antiwear, rust, corrosion and oxidation inhibited oils with an antifoam additive They are suitable for use where service requirements are normal to moderate and long term, heavyduty wear protection is not critical When used in the proper grade, Super S AW Hydraulic Oils may be used in circulation splash bath and ringed oil systems supplying bearings and gears
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- MOBIL Engine Oil, Mobil Super, 5W-30, 1 Qt (124404)
- WEATHER GUARD ACCESSORY ROUND BASE(SIDE) (1919)
- SKF Shaft Repair Sleeve, SS, 2.500 to 2.506in. (99248)
- MILWAUKEE TOOL M18 Cordless Inflator, 150 psi Max., 36 in Hose Length, Bare Tool (2848-20)
- SMITTYS SUPPLY Oil 5-Gal Agplus Hydraulic (SUS.THAG.1005.D83)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 46 ISO Viscosity (M001001003)
- LUCAS OIL Non-Conductive Aw Iso 22 Hydraulic Oil, 1 (10691)
- SUPER LUBE 4 oz Bottle, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52004)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 68 ISO Viscosity (M0010011503)
- GUNK Hydraulic Jack Oil (M3332)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 22 ISO Viscosity, Not Specified SAE (81094)
- Smittys Supply Automotive Hydraulic Oil