Shop All Scrub Pants
Smitten
Pants, Smitten, Hottie, Womens, 3XL, Steel
Mfr # S201002
Zoro # G1107213
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smitten
- MFR # S201002
- Zoro # G1107213
- UPC # 708695569276
- Country of Origin Egypt
- Category Scrub Pants
Dimensions
Size | 3XL |
Details
Item | Pants,Smitten,Hottie,Womens |
Color | Steel |
Description
Pants,Smitten,Hottie,Womens,3XL,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, White, HDPE, 36 In (04-36-WWG)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1516-RA_10X7 (U4-1516-RA_10X7)
- CONDOR Elec. Glove Protector, 7, Beige/Orange, PR (4FPF7)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK10 (LT10)
- SCRUB ZONE Scrub Pants, XS, Royal Blue, Unisex (85221)
- SCRUB ZONE Scrub Pants, XS, Gray, Womens (83222)
- URBANE ULTIMATE Pants, Cargo, Womens, Bailey, 5XL, Navy (9300)
- LANDAU Scrub Pants, M, Navy, Unisex (7602BNPMED)
- LANDAU Scrub Cargo Pants, L, Blue, Mens (8555BCPLRG)
- LANDAU Scrub Pants, 2XL, Navy, Unisex (7602BNPXXL)
- LANDAU Scrub Cargo Pants, 2XL, Navy, Mens (8555BNPXXL)
- Smitten Workwear and Protective Clothing