Shop All Scrub Pants
Smitten
Pants, Smitten, Hottie, Womens, 2XL, Black
Mfr # S201002
Zoro # G1106881
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smitten
- MFR # S201002
- Zoro # G1106881
- UPC # 708695031414
- Country of Origin Egypt
- Category Scrub Pants
Dimensions
Size | 2XL |
Details
Item | Pants,Smitten,Hottie,Womens |
Color | Black |
Description
Pants,Smitten,Hottie,Womens,2XL,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Collection System, Yellow, 500 lb. (5205-YE)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- CONDOR Safety Sign Cell Phone, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 451P03 (451P03)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- SCRUB ZONE Scrub Pants, XL, Royal Blue, Unisex (85221)
- SCRUB ZONE Scrub Pants, 2XL, Royal Blue, Unisex (85221)
- LANDAU Scrub Pants, M, Wine, Unisex (7602RWPMED)
- SCRUB ZONE Scrub Pants, XS, Gray, Womens (83222)
- LANDAU Scrub Pants, Blue, Unisex, M (7602BCPMED)
- SCRUB ZONE Scrub Pants, 4XL, Ceil Blue, 4.25 oz. (85221)
- LANDAU Scrub Pants, L, Navy, Unisex (7602BNPLRG)
- Smitten Scrubs & Lab Coats