Shop All Scrub Pants
Smitten
Pant, Amp, Womens, Smitten, 2XL, New Eggplant
Mfr # S201002
Zoro # G1107539
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Eggplant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smitten
- MFR # S201002
- Zoro # G1107539
- UPC # 708695422007
- Country of Origin Egypt
- Category Scrub Pants
Dimensions
Size | 2XL |
Details
Item | Pants,Smitten,Hottie,Womens |
Color | Eggplant |
Description
Pant,Amp,Womens,Smitten,2XL,New Eggplant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Freeze Warning Sign 18" x 23", 5PK (A00159)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-5000/10)
- ROADPRO Oversize Load Mesh Banner, 18x84 (RPWL-1884MB)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens, Anti-Fog (100CAF)
- DUKAL NonSterile Scrub Pants, Disposable Dark Blue, Large, 50PK (380L)
- SCRUB ZONE Scrub Pants, L, Gray, Unisex (85221)
- IRONWEAR Disposable Scrub Pants with Elastic Waist BlueXLarge (5305-B-XL)
- URBANE ULTIMATE Pants, Cargo, Womens, Bailey, 5XL, Steel (9300)
- LANDAU Scrub Cargo Pants, L, Navy, Mens (8555BNPLRG)
- URBANE ULTIMATE Pants, Cargo, Womens, Bailey, 5XL, Navy (9300)
- URBANE ULTIMATE Pants, Cargo, Womens, Bailey, 5XL, Black (9300)
- Smitten Scrub Pants