Shop All Books
Smithsonian
Informational Text - Fun in Action in Spanish, Grades K-1, 6-Book Set
Mfr # 124666
Zoro # G4112811
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-3
- Recommended Age 4-9 Years
- Color Multi
- Includes 6 Books
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smithsonian
- MFR # 124666
- Zoro # G4112811
- Country of Origin United States
- Category Books
Details
Recommended Grade | Grade PK-3 |
Recommended Age | 4-9 Years |
Color | Multi |
Includes | 6 Books |
Material | Paper |
Description
What's the best way to engineer a sandcastle? How do shadow puppets work? Find the answers to these questions and more with this Spanish STEAM book set devoted to learning how fun things work!
Created in collaboration with the Smithsonian Institution, ignite a curiosity about STEAM topics through real-world examples. This set features hands-on STEAM challenges that are perfect for makerspaces and that guide students step-by-step through the engineering design process.
Make STEAM career connections with career advice from actual Smithsonian employees working in STEAM fields. Introduce early science topics to young readers with this STEAM book.
Created in collaboration with the Smithsonian Institution, ignite a curiosity about STEAM topics through real-world examples. This set features hands-on STEAM challenges that are perfect for makerspaces and that guide students step-by-step through the engineering design process.
Make STEAM career connections with career advice from actual Smithsonian employees working in STEAM fields. Introduce early science topics to young readers with this STEAM book.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (146-A06-P01-A08)
- ZORO SELECT Literature Mailers, 11" x 6-1/2" x 2-3/4", White, 50/Bundle (55VK56)
- INTEPLAST GROUP 12" x 23" 14 microns, PK 500 (THW2VAL)
- ZORO SELECT Merchandise Bag Pinched Bottom 10"x13" Brown, Pk1000 (14898)
- SMITHSONIAN Informational Text - Creative Solutions, Spanish, Grades K-1, 6-Books (124665)
- WEBSTER Webster's All-in-One Dictionary & Thesaurus, Second Edition (9781596951471)
- SHELL EDUCATION Conquering Fifth Grade, Workbook (51624)
- THE E-Z GRADER E-Z Grader, Large Print, Blue, PK3 (7200)
- MERRIAM-WEBSTER Advanced Learners English Dictionary (9780877797364)
- COPING SKILLS FOR KIDS Coping Cue Cards™ Distraction Deck™ (CCDST)
- EDUPRESS Addition Flash Cards - All Facts 0-12 (TCR62027)
- Smithsonian Books