Shop All Books
Smithsonian
Informational Text - Creative Solutions, Spanish, Grades K-1, 6-Books
Mfr # 124665
Zoro # G4114099
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Includes 6 Books
- Color Multi
- Recommended Age 4-9 Years
- Recommended Grade Grade PK-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smithsonian
- MFR # 124665
- Zoro # G4114099
- Country of Origin United States
- Category Books
Details
Material | Paper |
Includes | 6 Books |
Color | Multi |
Recommended Age | 4-9 Years |
Recommended Grade | Grade PK-3 |
Description
How has lighthouse technology changed over time? How do zookeepers keep zoo animals happy and healthy? Find the answers to these questions and more with this Spanish STEAM book set devoted to finding creative solutions to real-world problems!
Created in collaboration with the Smithsonian Institution, this set features hands-on STEAM challenges that are perfect for makerspaces and that guide students step-by-step through the engineering design process. Make STEAM career connections with career advice from actual Smithsonian employees working in STEAM fields. Ignite a curiosity about STEAM with these titles:
• Building Lighthouses
• Finding the Right Container
• Making More Doughnuts
• Making Water Safe
• Pulling Taffy
• Solving Problems at the Zoo
Created in collaboration with the Smithsonian Institution, this set features hands-on STEAM challenges that are perfect for makerspaces and that guide students step-by-step through the engineering design process. Make STEAM career connections with career advice from actual Smithsonian employees working in STEAM fields. Ignite a curiosity about STEAM with these titles:
• Building Lighthouses
• Finding the Right Container
• Making More Doughnuts
• Making Water Safe
• Pulling Taffy
• Solving Problems at the Zoo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Hold For Inspection, Label, By, Date, Pk500 (BT320)
- EPSON Epson Black/Red Fabric Ribbon (1.5M/750K Characters) (ERC-38BR)
- ZORO SELECT Corrugated Boxes, 10" x 6" x 5", Kraft, 25/Bundle (11K633)
- BROTHER Tamper Evident Label, Blk/Wht, .7"x26.2ft. (TZESE4)
- TOPS Phone Message Book, 5-1/2" x 11" (4003)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- KANE MANUFACTURING CO. INC Kane Sorting Panel 30" x 36" Red (3'SORP)
- SHELL EDUCATION 180 Days of Language for Kindergarten (51172)
- GRYPHON HOUSE From Biting to Hugging - Understanding Development Infants + Toddlers (15928)
- HARPERCOLLINS I Can Read Pete the Cat Phonics Box, PK12 (9780062404527)
- EDUCATIONAL INSIGHTS Game, Blurt Word Race (2917)
- Smithsonian Books