Shop All Folding & Pocket Knives
Smiths
X-Trainer Od Green
Mfr # 50990
Zoro # G1964537
product price: $30.69
/ea
Sold in multiples of 4 for $122.76
$122.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Blade Length (in) 2.97
- Blade Style Drop Point
- Includes Folding Knife
- Lock Type Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50990
- Zoro # G1964537
- UPC # 27925509906
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length (in) | 2.97 |
Length | 6.95 |
Width | 1.22 |
Closed Length (in) | 4.03 |
Height | 0.83 |
Details
Blade Material | 420 Stainless Steel |
Blade Style | Drop Point |
Includes | Folding Knife |
Lock Type | Liner |
Features | 2.97” 420 Stainless satin blade |
Material | G10 |
Color | OD Green |
Application | Agriculture, Forestry,& Fishing |
Weight | 0.251 |
Handle Material | G10 |
Edge Type | Plain |
Description
Smith's X-Trainer 2.97" drop point blade features a rugged satin finish. The razor sharp blade is made of precision heat treated 400 series stainless steel with an ambidextrous thumb screw for easy opening. Equipped with rugged custom G10 handles and sturdy liner lock design secures the blade open during use. The X-Trainer includes a reversible pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- DREMEL Rotary Tool Accessory Kit, 20 pieces (726-01)
- S&G TOOL AID KIT AIR BLOW GUN (SG99350)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 31 Pockets (55431)
- SMITHS Diamond Retractable Sharpener (51446)
- SMITHS Adjustable Angle Pull-Thru Knife Sharpener (50264)
- SMITHS Rally Titanium Finished Cleaver Blade - G10 Black (51138)
- SMITHS Rally Od Green (50993)
- SMITHS Fillet Knife & Hook Sharpener (50729)
- SMITHS Battleplan Black (50994)
- GERBER Folding Knife, Fine Edge, Blade 3-1/4" L (31-003214)
- Smiths Folding & Pocket Knives