Shop All Folding & Pocket Knives
Smiths
X-Trainer Desert Tan
Mfr # 50989
Zoro # G1964038
product price: $24.99
/ea
Sold in multiples of 4 for $99.96
$99.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Application Agriculture, Forestry,& Fishing
- Handle Material G10
- Closed Length (in) 4.03
- Blade Style Drop Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50989
- Zoro # G1964038
- UPC # 27925509890
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Closed Length (in) | 4.03 |
Width | 1.22 |
Blade Length (in) | 2.97 |
Length | 6.95 |
Height | 0.83 |
Details
Blade Material | 420 Stainless Steel |
Application | Agriculture, Forestry,& Fishing |
Handle Material | G10 |
Blade Style | Drop Point |
Material | G10 |
Color | Desert Tan |
Lock Type | Liner |
Includes | Folding Knife |
Weight | 0.251 |
Edge Type | Plain |
Features | 2.97” 420 Stainless satin blade |
Description
Smith's X-Trainer 2.97" drop point blade features a rugged satin finish. The razor sharp blade is made of precision heat treated 400 series stainless steel with an ambidextrous thumb screw for easy opening. Equipped with rugged custom G10 handles and sturdy liner lock design secures the blade open during use. The X-Trainer includes a reversible pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- DYNAMIC Tools 24oz Bricklayer's Hammer, Hickory Handle (D041130)
- WHEELER-REX Drilling Machine, 3/4" and 1" BSPT (8300)
- HHIP 3/8" C High Speed Steel Keyway Broach With 2 Shims (2006-1034)
- SMITHS Rally Black (50991)
- SMITHS Diamond Combination Sharpener (DCS4)
- SMITHS 10-Second Knife & Scissors Sharpener (JIFF-S)
- SMITHS Edge Pro Pull-Thru Knife Sharpener (50090)
- SMITHS X-Trainer Black (50988)
- SMITHS 2-Step Adjustable Sharpener (50917)
- SURTEK Folding Knife with Plastic Body, 1 Blade (120550)
- Smiths Folding & Pocket Knives