Shop All Folding & Pocket Knives
Smiths
X-Trainer Black
Mfr # 50988
Zoro # G1964281
product price: $24.99
/ea
Sold in multiples of 4 for $99.96
$99.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Blade Style Drop Point
- Includes Folding Knife
- Application Agriculture, Forestry,& Fishing
- Edge Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50988
- Zoro # G1964281
- UPC # 27925509883
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Width | 1.22 |
Height | 0.83 |
Length | 6.95 |
Closed Length (in) | 4.03 |
Blade Length (in) | 2.97 |
Details
Blade Material | 420 Stainless Steel |
Blade Style | Drop Point |
Includes | Folding Knife |
Application | Agriculture, Forestry,& Fishing |
Edge Type | Plain |
Color | Black |
Material | G10 |
Lock Type | Liner |
Weight | 0.251 |
Features | 2.97” 420 Stainless satin blade |
Handle Material | G10 |
Description
Smith's X-Trainer 2.97" drop point blade features a rugged satin finish. The razor sharp blade is made of precision heat treated 400 series stainless steel with an ambidextrous thumb screw for easy opening. Equipped with rugged custom G10 handles and sturdy liner lock design secures the blade open during use. The X-Trainer includes a reversible pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, QXP Series (QP19045CL13500)
- MILWAUKEE TOOL M18 Brushless 4-1/2 in. / 5 in. Cut-Off Grinder with Paddle Switch (Tool Only) (2686-20)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- SMITHS Campaign Od Green (50987)
- SMITHS Battleplan Od Green (50996)
- SMITHS Edge Pro Pull-Thru Knife Sharpener (50090)
- SMITHS 3-In-1 Sharpening System (CCD4)
- SMITHS Edgesport Folding Gut Hook/Seatbelt Cutter (51103)
- SMITHS 2-Step Adjustable Sharpener (50917)
- CASE Stockman 3-Blade 3-5/8 In. Pocket Knife (079)
- Smiths Knives, Cutters & Snips