Shop All Knives & Cutlery
Smiths
V-Slot Knife & Scissor Sharpener
Mfr # 50000
Zoro # G1964342
product price: $10.49
/ea
Sold in multiples of 3 for $31.47
$31.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Stages 1
- Material ABS
- Color Black
- Length 5.88
- Width 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50000
- Zoro # G1964342
- UPC # 27925500002
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 5.88 |
Width | 2.75 |
Height | 0.98 |
Details
Number of Stages | 1 |
Material | ABS |
Color | Black |
Features | Provides proper sharpening angle every time |
Sharpens | Straight |
Sharpener Angle | 20 |
Weight | 0.17 |
Includes | Pull-Over Sharpener |
Application | Food Service |
Description
Simple and dependable, the V-SlotTM Knife and Scissors Sharpener is quick, safe and easy to use. It only takes three or four strokes to put a sharp edge on any straight edge household knife. The “V” shaped sharpening slot incorporates two crossed carbide blades, which are preset at the correct sharpening angle. The scissors sharpener uses a patented “FLOATING” ceramic rod that adjusts to fit the precise bevel of the blades. The soft grip handle provides a firm comfortable hold when using this sample, but effective sharpener on household knives or scissors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 4 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office (569516AHZ)
- DIXIE Fork, Black, Series T, Dixie , Med, PK960 (DUSSPF5)
- HOBART Lubricant, Container Assembly (00-103881-00044)
- VOLLRATH Vacuum Sealer Bag, 6 In L, 12 In W, PK100 (40812)
- SMITHS Edge Compact Electric Knife Sharpener (Stainless) (50029)
- SMITHS Edgesport 6" Skinning Knife (51060)
- SMITHS Cabin & Lodge Cutlery Block Set, 15Pcs (51032)
- SMITHS Lil Choncho 2.2" Cleaver Blade Knife (51126)
- SMITHS Deluxe Pull-Thru Knife & Scissor Sharpener (50101)
- SMITHS 8In. Oval Ceramic Sharpening Rod (51205)
- DEXTER RUSSELL Cooks Knife 10 In (24163)
- Smiths Knives & Cutlery