Shop All Folding & Pocket Knives
Smiths
Trail Breaker Knife
Mfr # 51005
Zoro # G1964552
Sold in multiples of 4 for $89.96
$89.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Closed Length (in) 4.5
- Blade Style Drop Point
- Edge Type Plain
- Weight 0.218
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smiths
- MFR # 51005
- Zoro # G1964552
- UPC # 27925510056
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Closed Length (in) | 4.5 |
Length | 8.07 |
Blade Length (in) | 3.5 |
Height | 0.84 |
Width | 1.38 |
Details
Blade Material | 420 Stainless Steel |
Blade Style | Drop Point |
Edge Type | Plain |
Weight | 0.218 |
Features | Custom Handle w/over mold |
Includes | Folding Knife |
Color | Yellow |
Material | Glass-Reinforced Polypropylene |
Application | Agriculture, Forestry,& Fishing |
Lock Type | Liner |
Handle Material | Glass-Reinforced Polypropylene |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Smith's TrailBreaker 3.5" drop point blade features a black finish that provides extra protection while providing a rugged look. The razor sharp blade is made of precision heat treated 400 series stainless steel with an ambidextrous thumb screw for easy opening. Equipped with rugged soft grip custom handles and sturdy liner lock design secures the blade open during use. The TrailBreaker includes a reversible pocket clip.
Smith's TrailBreaker 3.5" drop point blade features a black finish that provides extra protection while providing a rugged look. The razor sharp blade is made of precision heat treated 400 series stainless steel with an ambidextrous thumb screw for easy opening. Equipped with rugged soft grip custom handles and sturdy liner lock design secures the blade open during use. The TrailBreaker includes a reversible pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA 35MM Spigot Jaws (JS-SP35)
- KRAFT TOOL Duck Bill Trowel, Square, 2 x 10 in, Steel (GG444PF)
- WESTWARD Combination Wrench, 2-1/2", SAE, 12 pt. (54RZ07)
- AMPCO SAFETY TOOLS 32 oz. Ball Peen Hammer, 14" Fiberglass Handle (H-4FG)
- SMITHS Smiths 9001782 Adjustable Manual Knife Sharpener; Gray & Yellow (9001782)
- SMITHS Rally Desert Tan (50992)
- SMITHS Campaign Od Green (50987)
- SMITHS Battleplan Od Green (50996)
- SMITHS Adjustable Angle Pull-Thru Knife Sharpener (50264)
- SMITHS Pocket Pal Knife Sharpener - Orange (51203)
- CASE CASE 00792 Pocket Knife, 2-1/4 in L Blade, 1-Blade, Red Handle (792)
- Smiths Folding & Pocket Knives