Shop All Folding & Pocket Knives
Smiths
Titania I 2.75" Knife
Mfr # 51007
Zoro # G1964570
product price: $17.35
/ea
Sold in multiples of 4 for $69.40
$69.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Blade Length (in) 2.2
- Width 0.98
- Length 5.23
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 51007
- Zoro # G1964570
- UPC # 27925510070
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length (in) | 2.2 |
Width | 0.98 |
Length | 5.23 |
Height | 0.58 |
Closed Length (in) | 3 |
Details
Blade Material | 420 Stainless Steel |
Color | Gray |
Material | Stainless Steel |
Includes | Folding Knife |
Blade Style | Drop Point |
Handle Material | Stainless Steel |
Application | Agriculture, Forestry,& Fishing |
Features | 2.2” 420 Stainless satin blade |
Lock Type | Liner |
Weight | 0.15 |
Edge Type | Serrated |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Smith's Titiania-I 2.2" drop point blade features 3/4" of serrations with a rugged satin finish . The razor sharp blade is made of precision heat treated 400 series stainless steel with an ambidextrous thumb screw for easy opening. Equipped with rugged titanium handles and sturdy frame lock design secures the blade open during use. The Furrow includes a pocket clip.
Smith's Titiania-I 2.2" drop point blade features 3/4" of serrations with a rugged satin finish . The razor sharp blade is made of precision heat treated 400 series stainless steel with an ambidextrous thumb screw for easy opening. Equipped with rugged titanium handles and sturdy frame lock design secures the blade open during use. The Furrow includes a pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-11/16" (80856)
- CENTRAL TOOLS 1/2 Torque Wrenchratchet 25-250Ft/Lb (3T425)
- MILWAUKEE TOOL SHOCKWAVE Magnetic Nut Driver, 2 9/16 in L, Drive Size 5/16 in (49-66-4533)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-11/ (9AB15)
- SMITHS Edgesport Folding Gut Hook/Seatbelt Cutter (51103)
- SMITHS Edge Pro Compact Electric Knife Sharpener (50005)
- SMITHS Rally Desert Tan (50992)
- SMITHS Diamond Combination Sharpener (DCS4)
- SMITHS 3-In-1 Sharpening System (CCD4)
- SMITHS Diamond Retractable Sharpener (51446)
- CASE CUTLERY Knife, Amber Bone Cv Medium Stockman (00079)
- Smiths Knives, Cutters & Snips