Shop All Knives & Cutlery
Smiths
Slide Sharp Edge Grip 4-Slot
Mfr # 51135
Zoro # G1964126
Sold in multiples of 3 for $35.97
$35.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Stages 4
- Material ABS
- Length 3.43
- Color Pink
- Width 1.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smiths
- MFR # 51135
- Zoro # G1964126
- UPC # 27925511350
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 3.43 |
Width | 1.69 |
Height | 1.7 |
Details
Number of Stages | 4 |
Material | ABS |
Color | Pink |
Weight | 0.12 |
Features | Non-Skid feet grips edge of counter |
Sharpens | Straight |
Includes | Pull Through Sharpener |
Sharpener Angle | 15 |
Application | Food Service |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Smithâ€TMs Gourmet Slide-Sharp 4-stage knife sharpener is designed with two pre-set domesitc angle slots and 2 pre-set angle slots for Ansian style knives. The domestic side is designed with pre-set angle slots with both carbide blades, perfect for bringing your dull and damaged knives back to life, and ceramic blades for those quick touch-ups and polishing of already sharpened knives. The Asian pre-set angle slots are designed with pre-set angle slots with both Diamond blades, perfect for bringing your dull and damaged knives back to life, and ceramic blades for those quick touch-ups and polishing of already sharpened knives.The Slide-Sharp has a non-slip base giving you added stability while sharpening your straight edge knives and Smithâ€TMs patented Edge Grip technology allows for sharpening on a table or countertop edge to prevent your larger knives from dragging over the surface.
Smithâ€TMs Gourmet Slide-Sharp 4-stage knife sharpener is designed with two pre-set domesitc angle slots and 2 pre-set angle slots for Ansian style knives. The domestic side is designed with pre-set angle slots with both carbide blades, perfect for bringing your dull and damaged knives back to life, and ceramic blades for those quick touch-ups and polishing of already sharpened knives. The Asian pre-set angle slots are designed with pre-set angle slots with both Diamond blades, perfect for bringing your dull and damaged knives back to life, and ceramic blades for those quick touch-ups and polishing of already sharpened knives.The Slide-Sharp has a non-slip base giving you added stability while sharpening your straight edge knives and Smithâ€TMs patented Edge Grip technology allows for sharpening on a table or countertop edge to prevent your larger knives from dragging over the surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJA Chocolate Ice Cream Mix (ICMX8CH)
- STAR MANUFACTURING Drive Motor 115V, 1P 5.5Rpm (2U-Z13803)
- BUNN Stainless Steel 12 Cup, 3 Lower Warmers 64 oz. (CWTF 15 - 3L)
- FORMA-KOOL Inside Release Handle (487)
- SMITHS 10" Oval Diamond Sharpening Rod (3001)
- SMITHS Cabin & Lodge Cutlery Block Set, 15Pcs (51032)
- SMITHS V-Slot Knife & Scissor Sharpener (50000)
- SMITHS Edge Compact Electric Knife Sharpener (Stainless) (50029)
- SMITHS 8In. Oval Ceramic Sharpening Rod (51205)
- SMITHS Deluxe Pull-Thru Knife & Scissor Sharpener (50101)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In (10463)
- Smiths Knives & Cutlery