Shop All Knives & Cutlery
Smiths
Slide Sharp Edge Grip 2-Slot
Mfr # 51134
Zoro # G1964701
Sold in multiples of 3 for $23.97
$23.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS
- Number of Stages 2
- Length 2.42
- Color Pink
- Width 1.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smiths
- MFR # 51134
- Zoro # G1964701
- UPC # 27925511343
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 2.42 |
Width | 1.69 |
Height | 1.7 |
Details
Material | ABS |
Number of Stages | 2 |
Color | Pink |
Sharpens | Straight |
Features | Preset Sharpening angles |
Includes | Pull Through Sharpener |
Weight | 0.11 |
Application | Food Service |
Sharpener Angle | 20 |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Smithâ€TMs Gourmet Slide-Sharp 2-stage knife sharpener is made with both carbide blades, perfect for bringing your dull and damaged knives back to life, and ceramic blades for those quick touch-ups and polishing of already sharpened knives. The Slide-Sharp has a non-slip base giving you added stability while sharpening your straight edge knives and Smithâ€TMs patented Edge Grip technology allows for sharpening on a table or countertop edge to prevent your larger knives from dragging over the surface.
Smithâ€TMs Gourmet Slide-Sharp 2-stage knife sharpener is made with both carbide blades, perfect for bringing your dull and damaged knives back to life, and ceramic blades for those quick touch-ups and polishing of already sharpened knives. The Slide-Sharp has a non-slip base giving you added stability while sharpening your straight edge knives and Smithâ€TMs patented Edge Grip technology allows for sharpening on a table or countertop edge to prevent your larger knives from dragging over the surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABENA Containers, To-Go, Square Bowl, 16.9 Oz, lid sold separately For use with item #133219 (133218)
- KILNER Strawberry Regular Mouth Preserve Jar 13.5 oz (0025.582U)
- HOBART Spiral Pin (PS-004-21)
- LOGO BRANDS Michigan State 14oz Relief Mug (172-C14RM)
- SMITHS Edge Compact Electric Knife Sharpener (Stainless) (50029)
- SMITHS 10" Oval Diamond Sharpening Rod (3001)
- SMITHS V-Slot Knife & Scissor Sharpener (50000)
- SMITHS Cabin & Lodge Cutlery Block Set, 15Pcs (51032)
- SMITHS Essentials Deluxe Diamond Electric Knife Sharpener (50378)
- SMITHS Lil Choncho 2.2" Cleaver Blade Knife (51126)
- DEXTER RUSSELL Knife Guard, 10 In, Poly, Black (83103)
- Smiths Knives & Cutlery