Shop All Knives & Cutlery
Smiths
Select Angle Adjust Manual Sharpener White
Mfr # 51109
Zoro # G1963992
Sold in multiples of 3 for $96.45
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stages 3
- Material ABS
- Color White
- Length 10.75
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smiths
- MFR # 51109
- Zoro # G1963992
- UPC # 27925511091
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 10.75 |
Width | 1.5 |
Height | 2.75 |
Details
Number of Stages | 3 |
Material | ABS |
Color | White |
Includes | Pull-Through Sharpener |
Sharpens | Straight |
Weight | 0.529 |
Features | Unique and first of its kind Angle Adjust™ knob that allows the user to adjust the angle of both the coarse and fine sharpening slots at the same time. |
Application | Food Service |
Sharpener Angle | 14 |
Description
Just three or four strokes through the sharpener...to put the edge back on your household scissors. The patented scissors sharpener (built into the handle) features a specially designed "floating" round ceramic rod. This floating rod conforms to the exact angle of your scissors during use and works on both left and right-handed scissors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHKEY 5-Tier Storage Shelves Unit; Black (LR134997)
- TAYLOR Digital Glass Food Scale (3831S)
- GERBER Gerber 2nd Foods Pea Carrot Spinach Baby Food 4 oz., PK16 (00015000076634)
- CRES COR Thermostat Kit, Micro, 350F (0848-070-02-K)
- SMITHS Cabin & Lodge Cutlery Block Set, 15Pcs (51032)
- SMITHS Lil Choncho 2.2" Cleaver Blade Knife (51126)
- SMITHS Gourmet Diamond Pro Pull-Thru Knife And Scissor (50217)
- SMITHS Cabin & Lodge Steak Cutlery Block Set, 7Pcs (51033)
- SMITHS 8In. Oval Ceramic Sharpening Rod (51205)
- SMITHS Essentials Deluxe Diamond Electric Knife Sharpener (50378)
- DEXTER RUSSELL Boning Knife, Black, 6 In. (27283)
- Smiths Knives & Cutlery