Shop All Knives & Cutlery
Smiths
Regalriver 9" Filet Knife
Mfr # 51056
Zoro # G1964841
product price: $26.79
/ea
Sold in multiples of 4 for $107.16
$107.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Blade Material 420 Stainless Steel
- Length 14.57
- Color Yellow
- Width 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 51056
- Zoro # G1964841
- UPC # 27925510568
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 14.57 |
Width | 1.97 |
Height | 0.83 |
Closed Length (in) | 5.5 |
Blade Length (in) | 9 |
Details
Material | Polypropylene |
Blade Material | 420 Stainless Steel |
Color | Yellow |
Handle Material | Polypropylene |
Includes | 9" Fillet Knife |
Weight | 0.273 |
Features | 9" Razor sharp 400 series stainless blade |
Edge Type | Plain |
Blade Style | Fillet |
Application | Agriculture, Forestry,& Fishing |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Smith's 9RegalRiver Fillet knife has a non-slip TPE soft grip ergonomic handle and a breathable protective sheath. Features razor-sharp 400 series stainless steel blade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Leg (A35001)
- STAR MANUFACTURING Signal Light 1/2" Green 125V (2J-72671)
- DANBY Compact Refrigerator and Freezer, 3.2 cu ft, Black (DCR032A2BDD)
- TABLECRAFT Straws, 7.75", 6mm, Red Striped, Pape, PK500 (100125)
- SMITHS 8In. Oval Ceramic Sharpening Rod (51205)
- SMITHS Lil Choncho 2.2" Cleaver Blade Knife (51126)
- SMITHS Deluxe Pull-Thru Knife & Scissor Sharpener (50101)
- SMITHS Essentials Deluxe Diamond Electric Knife Sharpener (50378)
- SMITHS 10" Oval Diamond Sharpening Rod (3001)
- SMITHS V-Slot Knife & Scissor Sharpener (50000)
- RSVP INTERNATIONAL Deluxe Magnetic Knife Bar - 18in (DKB-18)
- Smiths Knives & Cutlery