Shop All Knives & Cutlery
Smiths
Regalriver 7" Fillet Knife
Mfr # 51055
Zoro # G1964659
product price: $25.29
/ea
Sold in multiples of 4 for $101.16
$101.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Yellow
- Length 12.76
- Blade Material 420 Stainless Steel
- Width 1.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 51055
- Zoro # G1964659
- UPC # 27925510551
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 12.76 |
Width | 1.98 |
Height | 0.83 |
Blade Length (in) | 7 |
Closed Length (in) | 5.5 |
Details
Material | Polypropylene |
Color | Yellow |
Blade Material | 420 Stainless Steel |
Includes | 7" Fillet Knife |
Handle Material | Polypropylene |
Application | Agriculture, Forestry,& Fishing |
Features | 7" Razor sharp 400 series stainless blade |
Weight | 0.226 |
Blade Style | Fillet |
Edge Type | Plain |
Description
Smith's 7" RegalRiver Fillet knife has a non-slip TPE soft grip ergonomic handle and a breathable protective sheath. Features razor-sharp 400 series stainless steel blade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIPAN Origine MiniCharl (FP-01079)
- RELOC ZIPPIT Storage Bag, Zip, 2 gal., 13" x 15", PK100 (ZP-STORAGE-2GAL)
- ALL SPORT Sports Drink Mix, Sugar Free, Grape Zero, 30 PK (10124813)
- ZIPLOC Double Zipper Seal Reclosable Bag 15" x 13", 2.6 mil, Clear, Pk100 (682254)
- SMITHS Cabin & Lodge Steak Cutlery Block Set, 7Pcs (51033)
- SMITHS Essentials Deluxe Diamond Electric Knife Sharpener (50378)
- SMITHS Edge Compact Electric Knife Sharpener (Stainless) (50029)
- SMITHS Cabin & Lodge Cutlery Block Set, 15Pcs (51032)
- SMITHS Deluxe Pull-Thru Knife & Scissor Sharpener (50101)
- SMITHS Gourmet Diamond Pro Pull-Thru Knife And Scissor (50217)
- DEXTER RUSSELL Sashimi Knife 10 In (31441)
- Smiths Knives & Cutlery