Shop All Folding & Pocket Knives
Smiths
Rally Titanium Finished Cleaver Blade - G10 Blaze Orange
Mfr # 51139
Zoro # G1964360
product price: $30.35
/ea
Sold in multiples of 4 for $121.40
$121.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Blade Length (in) 3.26
- Width 1.96
- Height 0.75
- Color Blaze Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 51139
- Zoro # G1964360
- UPC # 27925511398
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length (in) | 3.26 |
Width | 1.96 |
Height | 0.75 |
Closed Length (in) | 4.59 |
Length | 7.87 |
Details
Blade Material | 420 Stainless Steel |
Color | Blaze Orange |
Material | G10 |
Features | Handle features liner-lock and pocket clip |
Handle Material | G10 |
Weight | 0.269 |
Edge Type | Plain |
Includes | Folding Knife |
Application | Agriculture, Forestry,& Fishing |
Lock Type | Liner |
Blade Style | Tanto |
Description
Smith's Rally 3.26" cleaver blade features a matte gray titanium carbo-nitride coated finish that provides extra protection while providing a rugged look. A razor sharp matte gray titanium carbo-nitride coated blade is made of precision heat treated 400 series stainless steel with flipper for easy opening. Equipped with rugged G10 handles and sturdy liner lock design secures the blade open during use. The Rally includes a Blackwash pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Vacuum Assisted Dust Extractor (5261-DE)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-D (50404)
- THRIFCO PLUMBING O-Ring Pick Tool (9409000)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 1 Ph (491-CCX)
- SMITHS Edgesport Folding Gut Hook/Seatbelt Cutter (51103)
- SMITHS Rally Desert Tan (50992)
- SMITHS Campaign Desert Tan (50986)
- SMITHS 2-Step Adjustable Sharpener (50917)
- SMITHS Adjustable Angle Pull-Thru Knife Sharpener (50264)
- SMITHS Diamond Combination Sharpener (DCS4)
- GERBER Axe, Flat Head, Forged Steel, 23-5/8 in. (31-002651N)
- Smiths Knives, Cutters & Snips