Shop All Folding & Pocket Knives
Smiths
Rally Titanium Finished Cleaver Blade - G10 Black
Mfr # 51138
Zoro # G1964710
product price: $30.35
/ea
Sold in multiples of 4 for $121.40
$121.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Weight 0.267
- Length 7.87
- Features Handle features liner-lock and pocket clip
- Handle Material G10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 51138
- Zoro # G1964710
- UPC # 27925511381
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Length | 7.87 |
Height | 0.75 |
Closed Length (in) | 4.59 |
Width | 1.96 |
Blade Length (in) | 3.26 |
Details
Blade Material | 420 Stainless Steel |
Weight | 0.267 |
Features | Handle features liner-lock and pocket clip |
Handle Material | G10 |
Edge Type | Plain |
Material | G10 |
Blade Style | Tanto |
Includes | Folding Knife |
Lock Type | Liner |
Color | Black |
Application | Agriculture, Forestry,& Fishing |
Description
Smith's Rally 3.26" cleaver blade features a matte gray titanium carbo-nitride coated finish that provides extra protection while providing a rugged look. A razor sharp matte gray titanium carbo-nitride coated blade is made of precision heat treated 400 series stainless steel with flipper for easy opening. Equipped with rugged G10 handles and sturdy liner lock design secures the blade open during use. The Rally includes a pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/8"R 1/2"D (CF1218PF)
- BETA 15mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421015)
- MILWAUKEE TOOL Protective Boot for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660B)
- KRAFT TOOL Blue Steel Outside Step, 6"x6"x6" 1-1/2"R (CF772PF)
- SMITHS Jiffy-Pro Handheld Sharpener (50185)
- SMITHS Titania I 2.75" Knife (51007)
- SMITHS Edge Pro Compact Electric Knife Sharpener (50005)
- SMITHS Battleplan Od Green (50996)
- SMITHS Sharpener Knife&Scissors (JIFF-S)
- SMITHS Smiths 9001782 Adjustable Manual Knife Sharpener; Gray & Yellow (9001782)
- CAT 6 Inch Drop Point Folding Knife (980060)
- Smiths Folding & Pocket Knives