Shop All Folding & Pocket Knives
Smiths
Rally Desert Tan
Mfr # 50992
Zoro # G1964211
product price: $26.69
/ea
Sold in multiples of 4 for $106.76
$106.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Color Desert Tan
- Closed Length (in) 4.47
- Handle Material G10
- Features 3.4” 420 Stainless satin blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50992
- Zoro # G1964211
- UPC # 27925509920
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Closed Length (in) | 4.47 |
Length | 7.85 |
Width | 1.44 |
Height | 0.69 |
Blade Length (in) | 3.4 |
Details
Blade Material | 420 Stainless Steel |
Color | Desert Tan |
Handle Material | G10 |
Features | 3.4” 420 Stainless satin blade |
Weight | 0.245 |
Blade Style | Drop Point |
Edge Type | Plain |
Application | Agriculture, Forestry,& Fishing |
Lock Type | Liner |
Includes | Folding Knife |
Material | G10 |
Description
Smith's Rally 3.4" drop point blade features a rugged satin finish. The razor sharp blade is made of precision heat treated 400 series stainless steel with a flipper and an ambidextrous thumb screw for easy opening. Equipped with rugged custom G10 handles and sturdy liner lock design secures the blade open during use. The Rally includes a reversible pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL RE/SE Laminated Canvas-Resin, 18"x3-1/2 (CF552PF)
- TOMAHAWK POWER 8" Concrete Scarifier 5.5HP Honda Engine with Blades OSHA Compliant (TSCAR-8H + TSCAR6TCC)
- EAZYPOWER Nutsetter, 5/16" Hex, 1-1/2" L, Steel, PK50 (00325)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0080 In (19340)
- SMITHS Campaign Od Green (50987)
- SMITHS Edge Pro Pull-Thru Knife Sharpener (50090)
- SMITHS 2-Step Adjustable Sharpener (50917)
- SMITHS Pocket Pal Knife Sharpener - Orange (51203)
- SMITHS Battleplan Od Green (50996)
- SMITHS 3-In-1 Sharpening System (CCD4)
- GERBER Fixed Blade Knife, 11 in Overall L (31-003053)
- Smiths Folding & Pocket Knives