Shop All Shears, Pruners & Loppers
Smiths
Pruning Tool Sharpener
Mfr # 50600
Zoro # G1964756
product price: $11.59
/ea
Sold in multiples of 3 for $34.77
$34.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS
- Features Durable head for easier sharpening
- Width 2.8
- Color Green
- Includes Pull-Over Sharpener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50600
- Zoro # G1964756
- UPC # 27925506004
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Width | 2.8 |
Height | 2.44 |
Length | 7.94 |
Details
Material | ABS |
Features | Durable head for easier sharpening |
Color | Green |
Includes | Pull-Over Sharpener |
Sharpens | Pruner |
Weight | 0.32 |
Application | Manufacturing |
Description
Smith’s® handheld Pruning Tool Sharpener is the perfect tool to use for keeping your garden pruning tools in prime condition. This simple and easy to use sharpener uses a preset carbide blade to quickly put a smooth, sharp edge on your blade in just minutes. It has a durable plastic head, oversized handle, and a large finger guard for safe and secure sharpening at all times. It also comes with a wire-bristled cleaning brush that stores conveniently in the product handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY MFG Flexzilla Garden Hose Nozzle Kit 3Pc (LEGHFZGAK02)
- AFTERMARKET PTO Clutch Belt Fits John Deere TCU16907 7078316 265636 (C-BLT-0048-810)
- COLORBACK 1 Gal. Black Mulch Color Covering up to 12,800 sq. ft. (192201)
- ZORO SELECT Telescoping Wand, 18 Ft, Fiberglass (1MDD9)
- TOLSEN 14-in. Pruning Saw with sheath (31046)
- DEWALT Articulating Hedge Trimmer Attachment (DWOAS8HT)
- FELCO Replacement Cutting Blades for FELCO F2, F4, F11 (44230)
- GARDENWARE Replacement Leather Harvest Strap for Fruit Stem Clippers & Shears (GA2503647)
- SURTEK Grape harvesting shears 8" (T22)
- BBQ INNOVATIONS 40 in. Tow Behind Plug Aerator (BB3860)
- WESTWARD Hedge Shears, 24 In (5TFN4)
- Smiths Lawn & Garden Tools