Shop All Camping Gear
Smiths
Pocket Pal X2 Sharpener & Outdoors Tool
Mfr # 50364
Zoro # G2488417
product price: $18.95
/ea
Sold in multiples of 3 for $56.85
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.46
- Length 3.4
- Application Agriculture, Forestry,& Fishing
- Material PC
- Height 0.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50364
- Zoro # G2488417
- UPC # 27925503645
- Country of Origin China
- Category Camping Gear
Dimensions
Width | 1.46 |
Length | 3.4 |
Height | 0.52 |
Details
Application | Agriculture, Forestry,& Fishing |
Material | PC |
Sharpener Angle | 20 |
Number of Stages | 2 |
Features | Preset sharpening angles for a consistent edge |
Weight | 0.11 |
Color | Yellow |
Includes | Pull-Through Sharpener |
Sharpens | Straight |
Description
Introducing the next generation Pocket Pal, the Pocket Pal X2 Sharpener and Outdoors Tool. Like the current Pocket Pal, the new X2 is lightweight, compact, and durable, but this new version comes with several, really cool features. It features the same COARSE and FINE pull-through sharpening slots and fold out, tapered diamond rod as the current Pocket Pal but adds a fire starter, compass, LED light, and signal whistle to its compact frame. It's the perfect tool for backpackers, hikers, campers, and outdoor sports enthusiasts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G3 Blade, 21-7/16" L, 2.5" W (91-604)
- CORONA TOOLS Lemon Shear (AG 5010)
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTK5)
- TOUGH-TEX US Flag, 6x10 Ft, Polyester (2740)
- SMITHS Edge Stick Knife & Broad Head Sharpener (50047)
- SMITHS Pack Pal Tinder Maker W/ Fire Starter (50562)
- SMITHS Folding Limb Saw (50836)
- COGHLANS Folding Scissors Ss (7600)
- COGHLANS Mini Shovel With Pick (9720)
- TEAR-AID Fabric Repair Type A (D-KIT-A01-100)
- CUSTOM LEATHERCRAFT RAINSUIT HVY WT MEDIUM GREEN 3PC (R131M)
- Smiths Camping Equipment