Shop All Folding & Pocket Knives
Smiths
Pocket Pal Knife Sharpener - Orange
Mfr # 51203
Zoro # G1963959
product price: $11.99
/ea
Sold in multiples of 6 for $71.94
$71.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Carbide blades quickly set the edge
- Width 0.47
- Height 1.18
- Sharpens Straight
- Color Blaze Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 51203
- Zoro # G1963959
- UPC # 27925512036
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Width | 0.47 |
Height | 1.18 |
Length | 3.15 |
Details
Features | Carbide blades quickly set the edge |
Sharpens | Straight |
Color | Blaze Orange |
Sharpener Angle | 20 |
Number of Stages | 2 |
Includes | Pull-Through Sharpener |
Application | Agriculture, Forestry,& Fishing |
Material | PC |
Weight | 0.06 |
Description
The Smith's 51203 Pocket Pal Knife Sharpener is the ideal tool for sharpening your knives. The folding knife sharpener has two stages, one for coarse and one for fine sharpening. It has carbide blades that quickly set the edge of your blade, so you can get back to work in no time. The blaze orange folding knife sharpener comes with a lanyard hole so you can attach it to your belt or wear it around your neck. Equip yourself with this handy Smith's Knife Sharpener and be ready for any job at hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX 37" Green Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-6)
- ULTRA-DEX USA Indexable Drill, UD-1750-4D-150 (UD-1750-4D-150)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-3/8" 60MM 1887 (C25031)
- SMITHS Rally Black (50991)
- SMITHS Titania Cleaver (51141)
- SMITHS X-Trainer Black (50988)
- SMITHS Battleplan Black (50994)
- SMITHS 10-Second Knife & Scissors Sharpener (JIFF-S)
- SMITHS Diamond Combination Sharpener (DCS4)
- GERBER Folding Knife, 8-1/4 in Overall L (31-004062)
- Smiths Folding & Pocket Knives