Shop All Folding & Pocket Knives
Smiths
Pocket Pal Knife Sharpener
Mfr # 50918
Zoro # G1964421
product price: $9.55
/ea
Sold in multiples of 3 for $28.65
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS
- Includes Pull-Through Sharpener
- Sharpens Straight
- Application Agriculture, Forestry,& Fishing
- Weight 0.068
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50918
- Zoro # G1964421
- UPC # 27925509180
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Height | 1.283 |
Width | 0.57 |
Length | 3.5 |
Details
Material | ABS |
Includes | Pull-Through Sharpener |
Sharpens | Straight |
Application | Agriculture, Forestry,& Fishing |
Weight | 0.068 |
Number of Stages | 2 |
Features | Tapered diamond rod for sharpening serrations and gut hooks |
Color | Gray |
Sharpener Angle | 20 |
Description
Smith’s new “Pocket Pal” design features pre-set crossed carbides and ceramic stones, which provide the “Perfect Edge” every time. Carbides provide quick edge setting, and the specially shaped ceramic stones are designed to give you a razor sharp edge on either standard or serrated edges. A fold out, tapered round, diamond coated rod is designed for sharpening serrations and small gut hooks. Unit is compact, lightweight, durable, and comes with a lanyard hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 7/16 in. C Round Die, 5/16 Max THK (75525)
- SK HAND TOOLS Plier Set, 5 Piece General Purpose Plier (17835)
- BIG HORN Replacement Coping Blade for 19245, PK 10 (19247)
- TEKTON 1/2 x 9/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36313)
- SMITHS Sharpener Knife&Scissors (JIFF-S)
- SMITHS 2-Step Knife Sharpener (CCKS)
- SMITHS 3-In-1 Sharpening System (CCD4)
- SMITHS 10-Second Knife & Scissors Sharpener (JIFF-S)
- SMITHS Battleplan Od Green (50996)
- SMITHS Diamond Retractable Sharpener (51446)
- GERBER Remix Clip Folder F/E (22-41968)
- Smiths Knives, Cutters & Snips