Shop All Folding & Pocket Knives
Smiths
Pack Pal Knife
Mfr # 51006
Zoro # G1964379
product price: $24.99
/ea
Sold in multiples of 4 for $99.96
$99.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Width 1.39
- Material Glass-Reinforced Polypropylene
- Blade Length (in) 3.3
- Features Custom Handle w/over mold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 51006
- Zoro # G1964379
- UPC # 27925510063
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Width | 1.39 |
Blade Length (in) | 3.3 |
Closed Length (in) | 4.6000000000000005 |
Height | 0.86 |
Length | 7.87 |
Details
Blade Material | 420 Stainless Steel |
Material | Glass-Reinforced Polypropylene |
Features | Custom Handle w/over mold |
Edge Type | Plain |
Weight | 0.245 |
Color | Gray |
Includes | Folding Knife |
Application | Agriculture, Forestry,& Fishing |
Blade Style | Drop Point |
Handle Material | Glass-Reinforced Polypropylene |
Lock Type | Liner |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Smith's Pack-Pal 3.3" drop point blade features a black finish that provides extra protection while providing a rugged look. The razor sharp blade is made of precision heat treated 400 series stainless steel with an ambidextrous thumb screw for easy opening. Equipped with rugged soft grip custom handles and sturdy liner lock design secures the blade open during use. The Pack-Pal includes a reversible pocket clip.
Smith's Pack-Pal 3.3" drop point blade features a black finish that provides extra protection while providing a rugged look. The razor sharp blade is made of precision heat treated 400 series stainless steel with an ambidextrous thumb screw for easy opening. Equipped with rugged soft grip custom handles and sturdy liner lock design secures the blade open during use. The Pack-Pal includes a reversible pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hydraulic Flaring Tool Kit (KTI70082)
- URREA 9/16" Extralong comb wrench (1218L)
- WESTWARD HSS Step Drill Bit Set 1/8-1-1/8 In, 3 pc (6EXN2)
- BETA Double Deep Offset Ring Wrench, 10x12mm (000900021)
- SMITHS Titania I 2.75" Knife (51007)
- SMITHS 2-Step Adjustable Sharpener (50917)
- SMITHS Edge Pro Compact Electric Knife Sharpener (50005)
- SMITHS 3-In-1 Sharpening System (CCD4)
- SMITHS Campaign Desert Tan (50986)
- SMITHS Battleplan Od Green (50996)
- KLEIN TOOLS Lockback Knife, 2-5/8-Inch Hawkbill Blade, Black Handle (44005)
- Smiths Folding & Pocket Knives