Shop All Knives & Cutlery
Smiths
Mesa Adjustable Diamond Electric Knife Single Slot Gray
Mfr # 51000
Zoro # G1964832
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS
- Number of Stages 1
- Color Metallic Pewter
- Length 5.48
- Width 5.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smiths
- MFR # 51000
- Zoro # G1964832
- UPC # 27925510001
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 5.48 |
Width | 5.36 |
Height | 5.87 |
Details
Material | ABS |
Number of Stages | 1 |
Color | Metallic Pewter |
Sharpens | Straight |
Includes | Electric Sharpener |
Features | Provides correct sharpening angle to match that created originally by the knife manufacturer |
Weight | 3.322 |
Application | Food Service |
Sharpener Angle | 10 |
Description
Smith's Diamond Adjustable Mesa features include diamond synthetic abrasive sharpening wheels and blade guides which hold the knife at the correct sharpening angle. The Mesaâ€TMs benefits include quick, precise knife sharpening, a guaranteed correct sharpening angle, and that it maintains and extends the life of fine knives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX 10 qt. Plastic Super Duty Drain Container (VO864920)
- DITO DEAN Button, Off , W/Block, New Trs (22-5208)
- STOELTING Shield Swing Splash O212 (681518)
- GARLAND Knob (2522100)
- SMITHS V-Slot Knife & Scissor Sharpener (50000)
- SMITHS Edge Compact Electric Knife Sharpener (Stainless) (50029)
- SMITHS Deluxe Pull-Thru Knife & Scissor Sharpener (50101)
- SMITHS 8In. Oval Ceramic Sharpening Rod (51205)
- SMITHS Essentials Deluxe Diamond Electric Knife Sharpener (50378)
- SMITHS Gourmet Diamond Pro Pull-Thru Knife And Scissor (50217)
- SMITHS Cabin & Lodge Steak Cutlery Block Set, 7Pcs (51033)
- Smiths Knives & Cutlery