Shop All Folding & Pocket Knives
Smiths
Lil Choncho 2.2" Drop Point Blade Knife
Mfr # 51119
Zoro # G1964318
Sold in multiples of 4 for $90.20
$90.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Weight 0.159
- Application Agriculture, Forestry,& Fishing
- Width 1.54
- Closed Length (in) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smiths
- MFR # 51119
- Zoro # G1964318
- UPC # 27925511190
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Width | 1.54 |
Closed Length (in) | 3 |
Height | 0.71 |
Blade Length (in) | 2.2 |
Length | 5.12 |
Details
Blade Material | 420 Stainless Steel |
Weight | 0.159 |
Application | Agriculture, Forestry,& Fishing |
Lock Type | Liner |
Blade Style | Tanto |
Handle Material | G10 |
Includes | Folding Knife |
Edge Type | Plain |
Material | G10 |
Color | Black |
Features | Handle features liner-lock and pocket clip |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Smith's Lil Choncho 2.2" drop point blade features a polished finish look. A razor sharp 2.2" blade is made of precision heat treated 400 series stainless steel with thumb slot for easy opening. Equipped with rugged G10 handles with sturdy liner lock, secures the blade open during use. The Lil Choncho includes pocket clip and lanyard hole
Smith's Lil Choncho 2.2" drop point blade features a polished finish look. A razor sharp 2.2" blade is made of precision heat treated 400 series stainless steel with thumb slot for easy opening. Equipped with rugged G10 handles with sturdy liner lock, secures the blade open during use. The Lil Choncho includes pocket clip and lanyard hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m5x.5 HSS Metric Hand Tap (DWTSMT5X.5)
- GRAY TOOLS Gray Tools 10.5lb. Dead Blow Hammer (PHD11)
- VERMONT GAGE Pin Gage Set, Minus, Class ZZ, 50 Pcs (101200200)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65581GRA)
- SMITHS Edgesport Folding Gut Hook/Seatbelt Cutter (51103)
- SMITHS Diamond Combination Sharpener (DCS4)
- SMITHS Battleplan Od Green (50996)
- SMITHS Campaign Od Green (50987)
- SMITHS 3-In-1 Sharpening System (CCD4)
- SMITHS 2-Step Knife Sharpener (CCKS)
- SMITHS Edge Pro Compact Electric Knife Sharpener (50005)
- Smiths Knives, Cutters & Snips