Shop All Knives & Cutlery
Smiths
Lil Choncho 2.2" Cleaver Blade Knife
Mfr # 51126
Zoro # G1964747
product price: $24.49
/ea
Sold in multiples of 4 for $97.96
$97.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material G10
- Color Black
- Length 5.04
- Blade Material 420 Stainless Steel
- Width 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 51126
- Zoro # G1964747
- UPC # 27925511268
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 5.04 |
Width | 1.97 |
Height | 0.71 |
Closed Length (in) | 3 |
Blade Length (in) | 2.2 |
Details
Material | G10 |
Color | Black |
Blade Material | 420 Stainless Steel |
Features | Handle features liner-lock and pocket clip |
Application | Agriculture, Forestry,& Fishing |
Blade Style | Tanto |
Lock Type | Liner |
Edge Type | Plain |
Weight | 0.176 |
Includes | Folding Knife |
Handle Material | G10 |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Smith's Lil Choncho 2.2" cleaver blade features a Blackwash finish that provides extra protection while providing a broken in look. A razor sharp 2.2" blade is made of precision heat treated 400 series stainless steel with ambidextrous thumb stud for easy opening. Equipped with rugged G10 handles with sturdy liner lock secures the blade open during use. The Lil Choncho includes a Blackwash pocket clip and lanyard hole
Smith's Lil Choncho 2.2" cleaver blade features a Blackwash finish that provides extra protection while providing a broken in look. A razor sharp 2.2" blade is made of precision heat treated 400 series stainless steel with ambidextrous thumb stud for easy opening. Equipped with rugged G10 handles with sturdy liner lock secures the blade open during use. The Lil Choncho includes a Blackwash pocket clip and lanyard hole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE V-BELT XPZ 2000 WE234/4 (226/00031/00)
- JADE Jsr/Jgt Griddle Dial (3018700000)
- ALLPOINTS Wire, Hi-Temp , 10Ga, 392F, 10', Wht (2531409)
- FRYMASTER Hose, 8102113 (8102113)
- SMITHS 8In. Oval Ceramic Sharpening Rod (51205)
- SMITHS Edgesport 6" Skinning Knife (51060)
- SMITHS Edge Compact Electric Knife Sharpener (Stainless) (50029)
- SMITHS Cabin & Lodge Cutlery Block Set, 15Pcs (51032)
- SMITHS Gourmet Diamond Pro Pull-Thru Knife And Scissor (50217)
- SMITHS 10" Oval Diamond Sharpening Rod (3001)
- DEXTER RUSSELL 12" Carbon Steel Knife Sharpener with Swivel (07343)
- Smiths Knives & Cutlery