Shop All Tool Sharpeners
Smiths
Knife & Scissor Sharpener
Mfr # 50933
Zoro # G1964902
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Manufacturing
- Features Sharpens straight edge knives and scissors
- Width 5.04
- Includes Electric Sharpener
- Sharpens Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smiths
- MFR # 50933
- Zoro # G1964902
- UPC # 27925509333
- Country of Origin China
- Category Tool Sharpeners
Dimensions
Width | 5.04 |
Length | 8.5 |
Height | 5.63 |
Details
Application | Manufacturing |
Features | Sharpens straight edge knives and scissors |
Includes | Electric Sharpener |
Sharpens | Straight |
Material | ABS |
Sharpener Angle | 20 |
Color | Yellow |
Number of Stages | 1 |
Weight | 1.345 |
Description
The Knife & Scissor Sharpener is designed with preset angle guides at 20° for straight edge knives and a preset guide for sharpening scissors. Floating backing plates allow the belt to stay straight and not burn the blade tip. The Smith's Knife & Scissor Sharpener includes 3 abrasive belts (fine, medium, and course).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9 Piece T-Shape Torx? Key Set, 7900-0001 (7900-0001)
- MORSE Hole Saw Arbor, Heavy Duty, 3/8 in Shank, Hex Shank, 1-1/4 to 6 in Hole Saw dia, 3-3/32 in L Pilot D (MA35)
- MILWAUKEE TOOL 1-1/4 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4405)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- SMITHS Gloss Plastic Knife Sharpener (JIFF-FB)
- SMITHS Smiths SK2 Deluxe Sharpening Kit (357373)
- SMITHS Edgework-Site Utility Blade Sharpener (51215)
- SMITHS Rechargeable Knife & Tool Sharpener W/Tool Bag (50969)
- L.H. DOTTIE L.H. Dottie Knife & Tool Sharpener (KS1)
- FELCO 903 Diamond Coated Sharpener (13903)
- PERFORMANCE TOOL Performance Tool 2.3 in. L Tungsten Carbide Pocket Sharpener 1 pc (W3243)
- Smiths Tool Sharpeners