Shop All Folding & Pocket Knives
Smiths
Jiffy-Pro Handheld Sharpener
Mfr # 50185
Zoro # G1964141
product price: $12.49
/ea
Sold in multiples of 3 for $37.47
$37.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pull-Over Sharpener
- Application Agriculture, Forestry,& Fishing
- Number of Stages 2
- Material ABS
- Weight 0.251
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 50185
- Zoro # G1964141
- UPC # 27925501856
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Length | 7.62 |
Height | 1.03 |
Width | 2.95 |
Details
Includes | Pull-Over Sharpener |
Application | Agriculture, Forestry,& Fishing |
Number of Stages | 2 |
Material | ABS |
Weight | 0.251 |
Features | Two stage sharpening for all types of straight edge knives |
Color | Yellow |
Sharpens | Straight |
Sharpener Angle | 20 |
Description
Simple and dependable, the JIFFY-Pro Handheld Sharpener is quick, safe, and easy to use in the field, back at camp, or in your home. The knife sharpening slots incorporate crossed carbide blades used to set the edge on your extremely dull or damaged blade and crossed ceramic rods used for honing the final edge to razor sharpness. These fixed abrasive components create a preset sharpening angle that guarantees results every time no matter where you are sharpening your knife. The scissors sharpening slot in the handle of the JIFFY-Pro has been enlarged to accommodate game shears as well. It uses a patented, floating carbide rod that adjusts to fit the precise bevel of the blades and has a soft grip rubber handle for a firm, comfortable grip in all conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Avanti Pro 12" 6 Tpi (PS1212AW)
- CRESCENT WISS HVAC HAND SEAMER 3"" (WS3N)
- POSI LOCK Center Bolt (10358)
- EAZYPOWER Jobber Drill Bit, HSS, 25/64 in. (35824)
- SMITHS Adjustable Angle Pull-Thru Knife Sharpener (50264)
- SMITHS Edge Pro Compact Electric Knife Sharpener (50005)
- SMITHS Fillet Knife & Hook Sharpener (50729)
- SMITHS 2-Step Adjustable Sharpener (50917)
- SMITHS 2-Step Knife Sharpener (CCKS)
- SMITHS Furrow Knife 3" Blade (51008)
- GERBER Folding Knife, 8-1/2 in Overall L (31-003518)
- Smiths Folding & Pocket Knives