Shop All Knives & Cutlery
Smiths
Gourmet Pull-Thru Carbide & Ceramic Black
Mfr # 50032
Zoro # G1964266
Sold in multiples of 3 for $41.07
$41.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Stages 2
- Material ABS
- Color Black
- Length 8.1
- Width 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smiths
- MFR # 50032
- Zoro # G1964266
- UPC # 27925500323
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 8.1 |
Width | 1.8 |
Height | 2.75 |
Details
Number of Stages | 2 |
Material | ABS |
Color | Black |
Weight | 0.544 |
Includes | Pull-Through Sharpener |
Application | Food Service |
Features | Provides proper sharpening angle every time |
Sharpener Angle | 20 |
Sharpens | Straight |
Description
Warning: You must be 18 years of age or older to purchase a knife.
One of the most versatile of the Pull-Thru Knife Sharpeners available from Smith's is the Carbide/Ceramic Pull-Thru Knife Sharpener. This sharpener uses pre-set carbide blades and crossed ceramic stones to bring your knifeâ€TMs blade to razor sharpness. The triangular shaped ceramic stones can be used on either straight or serrated edges. Like the other Pull-Thru sharpeners, it has an ergonomically designed, soft grip handle and non-slip rubber feet for comfort and steadiness when sharpening. The Carbide/Ceramic Pull-Thru Knife sharpener works best when trying to sharpen very dull or damaged blades to razor sharpness, but can also be used to maintain the edge on already sharp knives.
One of the most versatile of the Pull-Thru Knife Sharpeners available from Smith's is the Carbide/Ceramic Pull-Thru Knife Sharpener. This sharpener uses pre-set carbide blades and crossed ceramic stones to bring your knifeâ€TMs blade to razor sharpness. The triangular shaped ceramic stones can be used on either straight or serrated edges. Like the other Pull-Thru sharpeners, it has an ergonomically designed, soft grip handle and non-slip rubber feet for comfort and steadiness when sharpening. The Carbide/Ceramic Pull-Thru Knife sharpener works best when trying to sharpen very dull or damaged blades to razor sharpness, but can also be used to maintain the edge on already sharp knives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEINZ Heinz Dispenser Pack Low Sodium Ketchup 1.5 gal. Bag, PK2 (10013000515686)
- KNG 2 Pocket Black Cobbler Apron (1163BLK)
- TURBOCHEF Guard Kit (105703)
- GARLAND Plastic Knob 2-1/8 D (1089100)
- SMITHS Edge Compact Electric Knife Sharpener (Stainless) (50029)
- SMITHS Cabin & Lodge Steak Cutlery Block Set, 7Pcs (51033)
- SMITHS Deluxe Pull-Thru Knife & Scissor Sharpener (50101)
- SMITHS 10" Oval Diamond Sharpening Rod (3001)
- SMITHS Cabin & Lodge Cutlery Block Set, 15Pcs (51032)
- SMITHS 8In. Oval Ceramic Sharpening Rod (51205)
- DEXTER RUSSELL Narrow Fillet Knife 9 In (24123)
- Smiths Knives & Cutlery