Shop All Knives & Cutlery
Smiths
Gourmet Angle Adjust Manual Stainless
Mfr # 50146
Zoro # G1964196
Sold in multiples of 3 for $107.25
$107.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS
- Number of Stages 3
- Length 10.6
- Color Black
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smiths
- MFR # 50146
- Zoro # G1964196
- UPC # 27925501467
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 10.6 |
Width | 1.5 |
Height | 2.63 |
Details
Material | ABS |
Number of Stages | 3 |
Color | Black |
Includes | Pull-Through Sharpener |
Application | Food Service |
Features | Unique and first of its kind Angle Adjust™ knob that allows the user to adjust the angle of both the coarse and fine sharpening slots at the same time. |
Sharpens | Straight |
Weight | 0.657 |
Sharpener Angle | 14 |
Description
Warning: You must be 18 years of age or older to purchase a knife.
KitchenIQâ„¢ introduces the Angle Adjust Manual Sharpener. This is the FIRST adjustable sharpener of its kind. The sharpener has unsurpassed technology that allows you to sharpen the knife to the original factory angle. It includes 3 slots for sharpening. The fine slot features ceramic rods for finishing the knife edge and every day light honing and maintenance of an already sharp knife. The coarse sharpening slot features diamond stones that are used to sharpen dull or damaged knives. The serrated slot is a fixed slot designed for sharpening most styles of serrated knives. To use the sharpener simply select the desired angles and pull the knife through the slots 10 + times. (The number of pulls depends on the sharpness or damage to the knife.)
KitchenIQâ„¢ introduces the Angle Adjust Manual Sharpener. This is the FIRST adjustable sharpener of its kind. The sharpener has unsurpassed technology that allows you to sharpen the knife to the original factory angle. It includes 3 slots for sharpening. The fine slot features ceramic rods for finishing the knife edge and every day light honing and maintenance of an already sharp knife. The coarse sharpening slot features diamond stones that are used to sharpen dull or damaged knives. The serrated slot is a fixed slot designed for sharpening most styles of serrated knives. To use the sharpener simply select the desired angles and pull the knife through the slots 10 + times. (The number of pulls depends on the sharpness or damage to the knife.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODGE Blacklock Cast Iron Griddle Black (BL77DG)
- MALT O MEAL Malt O Meal Chocolate Malt-O-Meal 28 oz. Box, PK12 (00136)
- WHIRLPOOL Door Spring (9743986)
- COOPER-ATKINS Single Station Timer (FT24-0-3)
- SMITHS Essentials Deluxe Diamond Electric Knife Sharpener (50378)
- SMITHS Gourmet Diamond Pro Pull-Thru Knife And Scissor (50217)
- SMITHS Cabin & Lodge Steak Cutlery Block Set, 7Pcs (51033)
- SMITHS V-Slot Knife & Scissor Sharpener (50000)
- SMITHS Edgesport 6" Skinning Knife (51060)
- SMITHS 8In. Oval Ceramic Sharpening Rod (51205)
- ZWILLING J.A. HENCKELS Serrated Utility Knife, 5 (17560-133)
- Smiths Knives & Cutlery