Shop All Folding & Pocket Knives
Smiths
Edgesport Folding Knife & Gut Hook
Mfr # 51104
Zoro # G1964622
product price: $48.69
/ea
Sold in multiples of 4 for $194.76
$194.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Closed Length (in) 4.5
- Blade Length (in) 3.2
- Edge Type Plain
- Color Blaze Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 51104
- Zoro # G1964622
- UPC # 27925511046
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Closed Length (in) | 4.5 |
Blade Length (in) | 3.2 |
Width | 1.99 |
Length | 8.31 |
Height | 0.79 |
Details
Blade Material | 420 Stainless Steel |
Edge Type | Plain |
Color | Blaze Orange |
Weight | 0.399 |
Handle Material | G10 |
Features | Handle features push button lock, liner lock |
Blade Style | Drop Point |
Includes | Folding Gut Hook |
Lock Type | Button |
Application | Agriculture, Forestry,& Fishing |
Material | G10 |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Smith's Folding Gut Hook - Knife Combo features high quality, replaceable stainless steel razor cutting blade and a blunt tip to avoid puncturing the gut. A razor sharp 3" skinning blade is made of precision heat treated 400 series stainless steel. This product is light weight, compact and is perfect for the avid hunter looking for quality accessories at a great value. Equipped with rugged G10 handles with sturdy push button lock, secures the blade open during use. Included is a rugged hard sheath with reversible belt clip.
Smith's Folding Gut Hook - Knife Combo features high quality, replaceable stainless steel razor cutting blade and a blunt tip to avoid puncturing the gut. A razor sharp 3" skinning blade is made of precision heat treated 400 series stainless steel. This product is light weight, compact and is perfect for the avid hunter looking for quality accessories at a great value. Equipped with rugged G10 handles with sturdy push button lock, secures the blade open during use. Included is a rugged hard sheath with reversible belt clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dual Measuring Wheel, 4 in, 9999 ft 11 in (21LP37)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-3/8" HEIGHT (Z9981-15P)
- MAKITA Multi-Tool Sandpaper, 120 Grit, 10/pk (A-95532)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- SMITHS Rally Titanium Finished Cleaver Blade - G10 Black (51138)
- SMITHS Edge Pro Compact Electric Knife Sharpener (50005)
- SMITHS Campaign Od Green (50987)
- SMITHS 2-Step Knife Sharpener (CCKS)
- SMITHS Rally Desert Tan (50992)
- SMITHS Diamond Retractable Sharpener (51446)
- KLEIN TOOLS Stainless Steel Pocket Knife 3-Inch Steel Blade (44034)
- Smiths Folding & Pocket Knives