Shop All Folding & Pocket Knives
Smiths
Edgesport Folding Knife
Mfr # 51004
Zoro # G1964808
product price: $21.75
/ea
Sold in multiples of 4 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 420 Stainless Steel
- Weight 0.254
- Blade Length (in) 3.3
- Color Yellow
- Lock Type Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smiths
- MFR # 51004
- Zoro # G1964808
- UPC # 27925510049
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length (in) | 3.3 |
Closed Length (in) | 4.57 |
Length | 7.91 |
Width | 1.57 |
Height | 0.74 |
Details
Blade Material | 420 Stainless Steel |
Weight | 0.254 |
Color | Yellow |
Lock Type | Liner |
Blade Style | Drop Point |
Includes | Folding Knife |
Handle Material | Glass-Reinforced Polypropylene |
Material | Glass-Reinforced Polypropylene |
Application | Agriculture, Forestry,& Fishing |
Features | Custom Handle w/over mold |
Edge Type | Plain |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Smith's EdgeSport 3.3" drop point blade features a rugged satin finish The razor sharp blade is made of precision heat treated 400 series stainless steel with an ambidextrous thumb screw for easy opening. Equipped with rugged soft grip custom handles and sturdy liner lock design secures the blade open during use. The EdgeSport includes a reversible pocket clip.
Smith's EdgeSport 3.3" drop point blade features a rugged satin finish The razor sharp blade is made of precision heat treated 400 series stainless steel with an ambidextrous thumb screw for easy opening. Equipped with rugged soft grip custom handles and sturdy liner lock design secures the blade open during use. The EdgeSport includes a reversible pocket clip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- WESTWARD Pillar File, Smooth Cut, Rect, 6 In L (10Z744)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356148)
- SMITHS Diamond Retractable Sharpener (51446)
- SMITHS Edge Pro Compact Electric Knife Sharpener (50005)
- SMITHS Smiths 9001782 Adjustable Manual Knife Sharpener; Gray & Yellow (9001782)
- SMITHS Campaign Od Green (50987)
- SMITHS Jiffy-Pro Handheld Sharpener (50185)
- SMITHS Rally Titanium Finished Cleaver Blade - G10 Black (51138)
- SOG Folding Knife, Clip Point, Black, 3-3/16 In (SJ32-CP)
- Smiths Folding & Pocket Knives